Referenties
Parker:8RHV42EDMXSCF
Rubix:A0659302

Productdetails : ERMETO TERUGSLAGKLEP INSCHR BSP 8RHV42EDMXSCF
Parker non-return valves with an ISO 8434-2 (Triple-Lok®) or 8434-3 (O-Lok®) connection offer a wide range of sizes, male threads and cracking pressures, making them very flexible.
The principle of a two-part non-return valve with an integrated soft sealing element has been proven by many applications in the market.
This reliability is the reason for its successful use in applications with Triple-Lok® (37° flare) or O-Lok® (O-Ring face seal).
Parker non-return valves are available with Cr(VI)-free surfaces. The broad product range goes from sizes 4 to 24 (6 mm to 38 mm O.D.); UNF, BSPP and metric male threads are available. The cracking pressures are from 0.2 to 6 bar. The maximum flow velocity is 8 m/sec. The nominal pressure PN: Triple-Lok® up to PN 350 bar and O-Lok® up to PN 400 bar.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of SAE non-return valves:
• The precise functioning of Parker SAE non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker SAE non-return valves is flexible due to the wide range of cracking pressures available.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• The wide range of male threads also increases the number of potential applications.
The principle of a two-part non-return valve with an integrated soft sealing element has been proven by many applications in the market.
This reliability is the reason for its successful use in applications with Triple-Lok® (37° flare) or O-Lok® (O-Ring face seal).
Parker non-return valves are available with Cr(VI)-free surfaces. The broad product range goes from sizes 4 to 24 (6 mm to 38 mm O.D.); UNF, BSPP and metric male threads are available. The cracking pressures are from 0.2 to 6 bar. The maximum flow velocity is 8 m/sec. The nominal pressure PN: Triple-Lok® up to PN 350 bar and O-Lok® up to PN 400 bar.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of SAE non-return valves:
• The precise functioning of Parker SAE non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker SAE non-return valves is flexible due to the wide range of cracking pressures available.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• The wide range of male threads also increases the number of potential applications.
Aandrijvingstype: Mechanisch
Materiaal behuizing: Staal
Configuratie: n.v.t.
Aansluiting 1 maat: G 3/8
Aansluiting 1 buitendiameter: n.v.t.
Aansluiting 1 type: mannelijke BSPP naar ED-afdichting (ISO 1179)
Aansluiting 1 type: mannelijke BSPP-schroefdraad - ED-afdichting (ISO 1179)
Aansluiting 2 Afmeting: 3/4"-16 UNF
Aansluiting 2 Afmeting: 3/4-16 UNF
Aansluiting 2 Buitendiameter buis: 1/2" (12 mm)
Aansluiting 2 Type: Triple-Lok® 37° flensuiteinde
Aansluiting 2 Type: Triple-Lok 37° flensuiteinde
Openingsdruk: 1
Divisie: High Pressure Connectors Europe Division
Stroomrichting: Poort naar buis
Constructiematerialen: Staal
Maximale stroomsnelheid: n.v.t.
Maximale werkdruk: 420
Maximale bedrijfstemperatuur: 120
Minimale bedrijfstemperatuur: -40
Montagetype: Schroef
Afdichtingsmateriaal: NBR
Materiaal behuizing: Staal
Configuratie: n.v.t.
Aansluiting 1 maat: G 3/8
Aansluiting 1 buitendiameter: n.v.t.
Aansluiting 1 type: mannelijke BSPP naar ED-afdichting (ISO 1179)
Aansluiting 1 type: mannelijke BSPP-schroefdraad - ED-afdichting (ISO 1179)
Aansluiting 2 Afmeting: 3/4"-16 UNF
Aansluiting 2 Afmeting: 3/4-16 UNF
Aansluiting 2 Buitendiameter buis: 1/2" (12 mm)
Aansluiting 2 Type: Triple-Lok® 37° flensuiteinde
Aansluiting 2 Type: Triple-Lok 37° flensuiteinde
Openingsdruk: 1
Divisie: High Pressure Connectors Europe Division
Stroomrichting: Poort naar buis
Constructiematerialen: Staal
Maximale stroomsnelheid: n.v.t.
Maximale werkdruk: 420
Maximale bedrijfstemperatuur: 120
Minimale bedrijfstemperatuur: -40
Montagetype: Schroef
Afdichtingsmateriaal: NBR
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto terugslagklep inschr bsp 8rhv42edmxscf |
| Aangepaste tariefcode | 84813091 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 53,51 excl. BTW
/ stuk
€ 64,75 incl. BTW
- Levering doorgaans binnen 44 dagen
