Referenties
Parker:SKA38X6
Rubix:A0073237
Fabrikant:SKA38X6

Productdetails : ERMETO LASKEGEL SKA38X6
Ermeto weld nipples, types SKA and SKA-ORB, can be assembled in any EO tube fitting, so that this fitting type has a broad range of applications. Ermeto weld nipples are available in all sizes from 6 – 38/42 in the light and heavy series. The Ermeto weld nipple is welded to the tube end without the O-ring. Assembling beforehand a retaining nut with the right size and orientation should not be forgotten. Special guidelines and regulations may apply to the pre-handling of the tube end, the welding procedure, welding personnel qualifications, post-processing and testing and documentation of the weld connection.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Ermeto weld nipples can be combined with all EO fittings, resulting in a very broad range of applications.
• The elastomeric seal acts as a primary sealing element, making the connection leak-proof. So maintenance and re-work costs are substantially reduced.
• Even after continuous operation for years under extreme conditions, the soft-seal Ermeto weld nipple connector does not have to be retightened. This means that the connector has a long life and maintenance and servicing costs are noticeably diminished.
• Insufficiently assembled Ermeto weld nipples do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
• Ermeto weld nipples can be undone and then re-assembled any number of times. The longevity of the connector is thereby increased and costs saved.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Ermeto weld nipples can be combined with all EO fittings, resulting in a very broad range of applications.
• The elastomeric seal acts as a primary sealing element, making the connection leak-proof. So maintenance and re-work costs are substantially reduced.
• Even after continuous operation for years under extreme conditions, the soft-seal Ermeto weld nipple connector does not have to be retightened. This means that the connector has a long life and maintenance and servicing costs are noticeably diminished.
• Insufficiently assembled Ermeto weld nipples do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
• Ermeto weld nipples can be undone and then re-assembled any number of times. The longevity of the connector is thereby increased and costs saved.
Meegeleverde accessoires: n.v.t.
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis om te lassen
Aansluiting 1 maat: 38 mm buisbuitendiameter
Aansluiting 1 afmeting: 38 mm (buitendiameter)
Aansluiting 1 type: mannelijk, 24° conus, (met O-ring)
Aansluiting 1 type: mannelijk 24° conus (met O-ring)
Aansluiting 2 type: stomplassen
Divisie: Hogedrukconnectoren Europa-divisie
Voor vloeistoftype: hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 250, 482
Maximale vloeistoftemperatuur: 250, 482
Maximale werkdruk: 315
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Productserie: EO Heavy
Productstijl: Stuiklassen, nippel
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: NBR
Afdichtingstype: O-ring
Vorm: Recht
Specificaties: DIN, ISO 8434
Technologie: Vloeistof- en gasbehandeling
Wanddikte buis: 6
Wanddikte buis: 6 mm
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis om te lassen
Aansluiting 1 maat: 38 mm buisbuitendiameter
Aansluiting 1 afmeting: 38 mm (buitendiameter)
Aansluiting 1 type: mannelijk, 24° conus, (met O-ring)
Aansluiting 1 type: mannelijk 24° conus (met O-ring)
Aansluiting 2 type: stomplassen
Divisie: Hogedrukconnectoren Europa-divisie
Voor vloeistoftype: hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 250, 482
Maximale vloeistoftemperatuur: 250, 482
Maximale werkdruk: 315
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Productserie: EO Heavy
Productstijl: Stuiklassen, nippel
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: NBR
Afdichtingstype: O-ring
Vorm: Recht
Specificaties: DIN, ISO 8434
Technologie: Vloeistof- en gasbehandeling
Wanddikte buis: 6
Wanddikte buis: 6 mm
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto laskegel ska38x6 |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 173,25 excl. BTW
/ 5 stuks
€ 209,63 incl. BTW
- Levering doorgaans binnen 9 dagen
