Referenties
Parker:PAFSF104S42.8SM
Rubix:A0071834


Technische samenvatting
| Type | ermeto sae inlasflens pafsf104s42.8sm |
|---|---|
| Model | pafsf104s42.8sm |
| Maximale bedrijfsdruk | 40 bar |
Productdetails : ERMETO SAE INLASFLENS PAFSF104S42.8SM
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. The static O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. High grade bolts ensure the holding power for dynamic applications up to 420 bar.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Assemblage omvat: Flens inclusief metrische bouten en O-ring
Aansluitingstype: Moflas
Divisie: High Pressure Connectors Europe Division
Flensmaat: 1 1/4
Flens type: Rechte vlakke volledige flens
Materiaal: staal, in olie gedompeld
Type poort: SAE 3000 / ISO 6162-1
Buismaat: max. 42,4
Aansluitingstype: Moflas
Divisie: High Pressure Connectors Europe Division
Flensmaat: 1 1/4
Flens type: Rechte vlakke volledige flens
Materiaal: staal, in olie gedompeld
Type poort: SAE 3000 / ISO 6162-1
Buismaat: max. 42,4
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto sae inlasflens pafsf104s42.8sm |
| Model | pafsf104s42.8sm |
| Maximale bedrijfsdruk | 40 bar |
| Nominale diameter (metriek) | 42,4 mm |
| Materiaal | staal, in olie gedompeld |
| Maat | 1 1/4 |
| Norm | SAE 3000; ISO 6162-1 |
| Aansluiting | moflas (socket weld) |
| Aangepaste tariefcode | 73079100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 86,82 excl. BTW
/ 2 stuks
€ 105,05 incl. BTW
- Levering doorgaans binnen 9 dagen