Referenties
Parker:BFW30S/LK55CF
Rubix:A0073505

Productdetails : ERMETO FLENSVERBINDING RECHT BFW30S/LK55CF
Parker is offering a wide range of gear pump flanges for all typical tube connection methods: if it is cutting ring acc. ISO8434-1 / or O-Ring Face Seal (ISO 8434-3) or 60° Cone Connection (ISO 8434-6). Even Flanges for weld connections are available.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Assemblage omvat: flens inclusief metrische bouten, O-ring, moer en snijring
Aansluitingstype: ISO 8434-1 / 30S
Divisie: High Pressure Connectors Europe Division
Flens type: 90° elleboogflens
Poorttype: LK55
Aansluitingstype: ISO 8434-1 / 30S
Divisie: High Pressure Connectors Europe Division
Flens type: 90° elleboogflens
Poorttype: LK55
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto flensverbinding recht bfw30s/lk55cf |
| Aangepaste tariefcode | 73079100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 171,38 excl. BTW
/ 2 stuks
€ 207,37 incl. BTW
- Levering doorgaans binnen 11 dagen
