Referenties
Parker:SH1-62
Rubix:A0912113
Fabrikant:SH1-62

Productdetails : PARKER KOPPELING SH1-62
60 Series Couplers (hydraulic, fluids, gas, steam) up to 5000 psi, connect with ISO 7241 series B, 60 Series Nipples. Parker's 60 Series have double shut-off poppet valves and are interchangeable with other quick disconnects complying with ISO 7241 series B.
These general purpose quick couplings are available in a wide range of sizes and materials to be versatile for use with several fluids, including high temperature steam. Parker's 60 Series is multi-purpose for a variety of applications and pressures up to 5000 psi.
Steam version couplers are brass with double interface O-rings and stainless steel locking balls. Seal material is Ethylene Propylene and the 3/8" size has a grip-ring sleeve for easy operation when wearing gloves.
Technical Characteristics:
• Sizes: 1/8” – 2-1/2”
• Materials: Steel, Brass, 303 Stainless Steel, 316 Stainless Steel
• Port Ends: Female NPTF, Female ORB, Female BSPP
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
• Coupler options include: Sleeve Lock, Valve Actuator, Steam compatibility
Markets:
• Industrial
• Construction
• Chemical Processing
• Commercial Cleaning
• Agriculture
Features/Benefits:
• Globally interchangeable with other manufacturer's couplings complying to ISO 7241 series B
• Multi-purpose coupling, widely used in varied applications
• Steel couplers have a hardened sleeve for strength and durability
• Metal valve stop prevents flow checking to provide steady performance
• Steam version couplers have Ethylene Propylene seals to withstand high temperatures and the 3/8" has a grip-ring sleeve for easy operation when wearing gloves
• Brass couplers have double O-rings for redundant sealing and stainless steel locking balls for corrosion resistance
• 316 Stainless steel couplers have Fluorocarbon seals for chemical compatibility
• Optional coupler sleeve lock helps to prevent accidental disconnection
• Food and chemical processing
• High temperature fluid transfer
• Mobile equipment
• Cleaning equipment
• Dry cleaning
• Steam systems
These general purpose quick couplings are available in a wide range of sizes and materials to be versatile for use with several fluids, including high temperature steam. Parker's 60 Series is multi-purpose for a variety of applications and pressures up to 5000 psi.
Steam version couplers are brass with double interface O-rings and stainless steel locking balls. Seal material is Ethylene Propylene and the 3/8" size has a grip-ring sleeve for easy operation when wearing gloves.
Technical Characteristics:
• Sizes: 1/8” – 2-1/2”
• Materials: Steel, Brass, 303 Stainless Steel, 316 Stainless Steel
• Port Ends: Female NPTF, Female ORB, Female BSPP
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
• Coupler options include: Sleeve Lock, Valve Actuator, Steam compatibility
Markets:
• Industrial
• Construction
• Chemical Processing
• Commercial Cleaning
• Agriculture
Features/Benefits:
• Globally interchangeable with other manufacturer's couplings complying to ISO 7241 series B
• Multi-purpose coupling, widely used in varied applications
• Steel couplers have a hardened sleeve for strength and durability
• Metal valve stop prevents flow checking to provide steady performance
• Steam version couplers have Ethylene Propylene seals to withstand high temperatures and the 3/8" has a grip-ring sleeve for easy operation when wearing gloves
• Brass couplers have double O-rings for redundant sealing and stainless steel locking balls for corrosion resistance
• 316 Stainless steel couplers have Fluorocarbon seals for chemical compatibility
• Optional coupler sleeve lock helps to prevent accidental disconnection
Applications:
• Industrial hydraulic lines• Food and chemical processing
• Water and coolant lines
• Thermal Management
• High pressure fluid transfer• High temperature fluid transfer
• Mobile equipment
• Cleaning equipment
• Dry cleaning
• Steam systems
Toepassing: algemeen gebruik
Materiaal kogel: roestvrij staal
Materiaal behuizing: 303 roestvrij staal
Afmetingen behuizing (inch): 1/8
Afmetingen aansluitschroefdraad (inch): 1/8 - 27
Aansluitingstype: vrouwelijke NPTF
Koppelingshelft: vrouwelijke koppeling
Dimensionaal gewicht: 0,02670863309352518
Divisie: snelkoppelingsdivisie
Debiet: 0,8, 3
Zeskantmaat: 0,68
Maximale werkdruk: 5000
Maximale bedrijfstemperatuur: 250, 121
Minimale bedrijfstemperatuur: -40
Type beplating: n.v.t.
Producttype: Handmatige aansluiting
Afdichtingsmateriaal: Nitril
Voldoet aan specificaties: ISO 7241-1 serie B
Vacuümdruk: 27,4, -0,9
Materiaal klep: Roestvrij staal 303
Type klep: Poppet
Materiaal kogel: roestvrij staal
Materiaal behuizing: 303 roestvrij staal
Afmetingen behuizing (inch): 1/8
Afmetingen aansluitschroefdraad (inch): 1/8 - 27
Aansluitingstype: vrouwelijke NPTF
Koppelingshelft: vrouwelijke koppeling
Dimensionaal gewicht: 0,02670863309352518
Divisie: snelkoppelingsdivisie
Debiet: 0,8, 3
Zeskantmaat: 0,68
Maximale werkdruk: 5000
Maximale bedrijfstemperatuur: 250, 121
Minimale bedrijfstemperatuur: -40
Type beplating: n.v.t.
Producttype: Handmatige aansluiting
Afdichtingsmateriaal: Nitril
Voldoet aan specificaties: ISO 7241-1 serie B
Vacuümdruk: 27,4, -0,9
Materiaal klep: Roestvrij staal 303
Type klep: Poppet
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Type | parker koppeling sh1-62 |
| Aangepaste tariefcode | 73072910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 516,95 excl. BTW
/ 5 stuks
€ 625,51 incl. BTW
- Levering doorgaans binnen 23 dagen
