PARKER SLANGPILAAR DKJ DN20 E K06V4-16-12

Hannifin

Zie technische informatie

Referenties

Parker:K06V4-16-12
Rubix:A0686908
PARKER SLANGPILAAR DKJ DN20 E K06V4-16-12

Technische samenvatting

Typeparker slangpilaar dkj dn20 e k06v4-16-12
Zie alle specificaties

Productdetails : PARKER SLANGPILAAR DKJ DN20 E K06V4-16-12


Parker's ParLock skive fittings feature internal and external skives for applications requiring multispiral hose assemblies.
The ParLock design is approved by the German Accident Prevention & Insurance Association (Berufsgenossenschaft) conforming to EN 201 (approved for injection-moulding machine applications).

Markets:
· Construction Equipment
· Injection Moulding
· Mining and Tunneling
· Forestry and Agriculture
· Materials Handling
· Oil & Gas

Features/Benefits:
·  Matched hose und fitting system guarantees an approved and safe combination  for extremely dynamic pressure
   applications.
· Skive technology offers superb mechanical grip for safety and impulse life .

Applications:
· Hydrostatic transmissions (combine harvesters, large tractors, excavators etc.)
· Vibratory hammers
· Large injection moulding machines
· Tunneling and forestry machines
· Container handling machines
· Blow-out preventer in oil and gas
· Cementing hose applications


Parker ParLock V4 series high pressure fittings are compatible with the following hoses:
· H31, H31TC, H31ST, R42, R42TC, R42ST (Size -10 to -16)
· R35, R35TC (Size -12 to -20)
· H29, H29TC, H29ST, H29RH (all Sizes)

Parker ParLock V6 series high pressure fittings are compatible with the following hoses:
· R35, R35TC (Size -24 to -32)
· R42, R42TC, R42ST (Size -20 to -32)
· CEM69TC

Parker ParLock V5 series high pressure fittings are compatible with the following hoses:
· R56TC
Banjo-poortdiameter: n.v.t.
Aansluitmaat: 1-5/16 inch schroefdraad, n.v.t.
Aansluitingstype: Vrouwelijk
Aansluitingstype: JIC
Divisie: Polymeer slangdivisie Europa
Binnendiameter slang: 3/4, 19,1
Binnendiameter slang: -12
Constructiematerialen: Staal
Nominale binnendiameter: DN 19
Aansluitmaat: 1-5/16
Productserie: V4
Producttype: Vrouwelijk JIC 37° - Draaibaar
Vorm: Recht

Technische informatie


Attributen
Verpakkingshoeveelheid4
Typeparker slangpilaar dkj dn20 e k06v4-16-12
Aangepaste tariefcode73269098
€ 304,88 excl. BTW
/ 4 stuks
€ 368,90 incl. BTW
  • Levering doorgaans binnen 41 dagen