Referenties
Parker:AS310/74X5.5S
Rubix:A0659403
Fabrikant:AS310/74X5.5S

Documenten
Productdetails : ERMETO FLENSADAPTER RECHT AS310/74X5.5S
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. It is a static face seal using a high durometer O-ring for the seal and clamps and bolts for holding power. The O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
• Ease of disassembly through use of split clamps possible
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
• Ease of disassembly through use of split clamps possible
Assemblage omvat: alleen behuizing
Aansluitingstype: Stuiklas
Divisie: High Pressure Connectors Europe Division
Flensmaat: 2 1/2
Flens type: Rechte flensadapter
Materiaal: Staal, in olie gedompeld
Aansluiting type: SAE 3000 / ISO 6162-1
Buismaat: 74x5,5
Aansluitingstype: Stuiklas
Divisie: High Pressure Connectors Europe Division
Flensmaat: 2 1/2
Flens type: Rechte flensadapter
Materiaal: Staal, in olie gedompeld
Aansluiting type: SAE 3000 / ISO 6162-1
Buismaat: 74x5,5
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto flensadapter recht as310/74x5.5s |
| Buitendiameter buis | 84,1 mm |
| Aangepaste tariefcode | 73079100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 122,42 excl. BTW
/ stuk
€ 148,13 incl. BTW
- Levering doorgaans binnen 34 dagen
