Referenties
Parker:PDFS108BS
Rubix:A0659605


Technische samenvatting
| Type | ermeto dubbel butt-weld flens 3000 psi 2' pdfs108bs |
|---|---|
| Model | pdfs108bs |
| Maximale bedrijfsdruk | 207 bar |
Productdetails : ERMETO DUBBEL BUTT WELD FLENS 3000PSI 2" PDFS108BS
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. The static O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. High grade bolts ensure the holding power for dynamic applications up to 420 bar.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Assemblage omvat: flens, tegenflens, metrische bouten en O-ring
Aansluitingstype: Stuiklas
Divisie: High Pressure Connectors Europe Division
Flensmaat: 2
Flens type: Rechte volledige flens
Materiaal: Staal, in olie gedompeld
Poorttype: SAE 3000 / ISO 6162-1
Buismaat: Max. 60,3
Aansluitingstype: Stuiklas
Divisie: High Pressure Connectors Europe Division
Flensmaat: 2
Flens type: Rechte volledige flens
Materiaal: Staal, in olie gedompeld
Poorttype: SAE 3000 / ISO 6162-1
Buismaat: Max. 60,3
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Type | ermeto dubbel butt-weld flens 3000 psi 2' pdfs108bs |
| Model | pdfs108bs |
| Maximale bedrijfsdruk | 207 bar |
| Nominale diameter (metriek) | 50 mm |
| Materiaal | staal, in olie gedompeld |
| Maat | 2' |
| Norm | SAE J518; ISO 6162-1/-2 |
| Aansluiting | stuiklas |
| Aangepaste tariefcode | 73079100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 367,88 excl. BTW
/ 2 stuks
€ 445,13 incl. BTW
- Levering doorgaans binnen 41 dagen