ERMETO RECHTE FLENS 6000PSI JIC FLARE 1.1/2" 24 XHQ2-S

Hannifin

Zie technische informatie
Referenties
Parker:24 XHQ2-S
Rubix:A0659312
ERMETO RECHTE FLENS 6000PSI JIC FLARE 1.1/2" 24 XHQ2-S
Technische samenvatting
Typeermeto rechte flens 6000psi jic flare 1.1/2' 24 xhq2-s
Zie alle specificaties

Productdetails : ERMETO RECHTE FLENS 6000PSI JIC FLARE 1.1/2" 24 XHQ2-S


Parker's flange adapters with 4-bolt flange connections conform SAE J518 and ISO 6162-1 and -2. These proven leak-free connections adapt to Parker's Seal-Lok™ O-ring Face Seal (ORFS), Triple-Lok® 37° flare, Ferulok® inch flareless fittings, and socket pipe weld, and have achieved world-wide acceptance.

Markets:
• Construction
• Agriculture
• Oil & Gas
• Transportation
• Mining
• Forestry

Features/Benefits:
• Adapts to Parker's Seal-Lok O-ring Face Seal (ORFS), Triple-Lok 37° flare, Ferulok inch flareless fittings, and socket pipe weld.
• Lower tightening torque required compared to that required for equivalent size threaded port, therefore smaller wrenches and wrench swing clearances needed--providing ease of assembly in tight quarters.
• 13 configurations available, with custom designs available on request.
• Ease of disassembly with use of split clamps.
• Available in steel in sizes ¾” through 1 ½” with working pressures up to 5000 psi.

Applications:
• Hydraulic fluid and gas handling connections

Materiaal behuizing: staal
Aansluitingstype: 37° flare
Buitendiameter aansluitleiding (inch): 1 1/2
Dimensionaal gewicht: 0,6232014388489209
Afdeling: Buisfittingen
Flenzen: Code 62
Flenzenmaat (inch): 1 1/2
Maximale dynamische druk: 3000
Materiaal O-ring: 90 Durometer nitril
Vorm: Recht
Voldoet aan specificaties: ISO 6162-2, SAE J518

Technische informatie


Attributen
Verpakkingshoeveelheid10
Typeermeto rechte flens 6000psi jic flare 1.1/2' 24 xhq2-s
Aangepaste tariefcode73079100
Laten zien UNSPSC / ECL@SS / HS-codes
2.874,60 excl. BTW
/ 10 stuks
3.478,27 incl. BTW
  • Levering doorgaans binnen 62 dagen