PARKER SERVICE JUNIOR RUBBER SCJN-RUBBER-BLA

Hannifin

Zie technische informatie
Referenties
Parker:SCJN-RUBBER-BLA
Rubix:A0817616
Fabrikant:SCJN-RUBBER-BLA
PARKER SERVICE JUNIOR RUBBER SCJN-RUBBER-BLA
Technische samenvatting
Typeparker service junior rubber scjn-rubber-bla
Zie alle specificaties

Productdetails : PARKER SERVICE JUNIOR RUBBER SCJN-RUBBER-BLA


The ServiceJunior measures, displays and stores pressures in a single device. It features an extremely robust design in a metal housing and is easy to operate. Accurate measurements over a wide pressure range usually require multiple mechanical gauges. Due to the high accuracy, resolution and long-term stability as well as the 4 1/2-digit display, the ServiceJunior performs this task with only one instrument. 
Pressure peaks are reliably detected with a sampling rate of 10 ms. Using the MIN-/MAX function, the minimum and maximum pressure is automatically stored and can be called up at the push of a button. 
The optionally available data logger with real-time clock records not only the current measured values but also the MIN- and MAX-values. Parker's typical automatic data compression with start/stop function eliminates the need for complex calculations and tedious configurations. A measurement of up to 24 hours can be started simply by pressing a button. The stored measurement data is transferred to a computer or laptop via the USB interface. Due to the universal CSV format, the data can be evaluated and documented independently of special software.

Markets:
• Industrial Equipment & Products
• Mining
• Off-Highway Mobile Equipment
• Transportation
• Marine/Offshore
• Power Generation

Features/Benefits:
• Extremely robust and reliable due to metal housing
• One-button recording eliminates the need for complex calculations and tedious configurations
• Memory optimization through automatic data compression
• Suitable for measuring hydraulic and pneumatic system pressures

Applications: 
• Maintenance and service 
• Pressure test 
• Leakage test
• Monitoring and commissioning
• Quality assurance and laboratory

Nauwkeurigheid: n.v.t.
Kleur: zwart
Divisie: High Pressure Connectors Europe Division
Drukmetingbereik: 0 tot 1000 bar
Productstijl: rubberen bescherming

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typeparker service junior rubber scjn-rubber-bla
Aangepaste tariefcode90262020
Laten zien UNSPSC / ECL@SS / HS-codes
58,89 excl. BTW
/ stuk
71,26 incl. BTW
  • Levering doorgaans binnen 23 dagen