FAG ARCA GREASEGUN

Vetspuit ARCA-GREASE-GUN

Zie technische informatieZie documenten

Referenties

Schaeffler:ARCA-GREASE-GUN
Rubix:03180895
EAN:4012802121896
FAG ARCA GREASEGUN

Technische samenvatting

Typevethendelpers
Zie alle specificaties

Documenten

Productdetails : FAG ARCA GREASEGUN


The ARCA-GREASE-GUN is a high-quality lever grease gun designed for professional use in the maintenance and lubrication of machines and equipment. It impresses with a robust construction, easy handling and high delivery performance. The gun is ideal for the manual lubrication of rolling bearings with ARCANOL high-performance greases and supports a precise and reliable application – even under demanding conditions. Thanks to its ergonomic design, the lever grease gun sits securely in the hand and enables powerful lubrication with minimal effort. The ARCA-GREASE-GUN is compatible with standard cartridges and can also be filled directly, offering maximum flexibility in application.
Vetsmeisje FAG

Sterke punten

- Robust metal construction- High delivery performance- Ergonomic design- Precise dosing

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typevethendelpers
Aangepaste tariefcode82055980
€ 67,64 excl. BTW
/ stuk
€ 81,84 incl. BTW
  • Levering doorgaans binnen 11 dagen