Referenties
Sandvik Coromant:1K232-0800-XB 1730
Rubix:A0441774
Fabrikant:8213425
EAN:7323226615845




Productdetails : COROMANT COROMILL DURA VINGERFREES 1K232-0800-XB 1730
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, volhardmetalen frees voor algemene bewerkingen
Sterke punten
Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 8 mm |
| Type schacht | weldon |
| Diameter handvat | 8 mm |
| Aantal tanden | 2 |
| Snijlengte | 16 mm |
| Totale lengte | 72 mm |
| Snijmateriaal | carbide |
| Bekleding | ongecoat (non-coated) |
| Type | coromill® dura volhardmetalen vingerfrees (solid carbide end mill) |
| Schroefhoek | 28 ° |
| Te bewerken materiaal | algemene bewerking van uiteenlopende materialen (p/m/k/n/s) |
| Nuttige lengte | 16 mm |
| Snijhoek | 30 ° |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 77,05 excl. BTW
/ stuk
€ 93,23 incl. BTW
- Levering doorgaans binnen 9 dagen