TEGERA HANDSCHOEN SYNTHETISCH 8853R OIL GRIP MT 12
Heat protection gloves 8853R TEGERA®
Zie technische informatieReferenties
Tegera:8853R-12
Rubix:A0746981
EAN:7340118489650






Technische samenvatting
| Maat | 12 |
|---|---|
| Coating van de handschoenen | nitril |
| Hoofdmateriaal | polyester |
Productdetails : TEGERA HANDSCHOEN SYNTHETISCH 8853R OIL GRIP MT 12
This glove offers superior nitrile grip in oily environments. Waterproof and with chemical approval type C. Fully and triple-dipped with nitrile foam and a long cuff. The liner is knitted in 18 gg and made of over 90% recycled polyester. Additionally, the gloves feature touchscreen functionality, allowing you to handle control devices without needing to remove the gloves. Oeko-Tex approved. Withstands contact heat up to 100°C/212°F. Wide size range. Retail packed with descriptive hangtag to help customers with their in-store choice.
Superior nitrile grip in oily environments. Waterproof and with chemical approval type C.
Sterke punten
Withstands contact heat up to 100°C, For touchscreen, Extra long, Oil and grease resistant, Windproof, Waterproof, Thin
Toepassingen
Building and construction, Installation work, Machine operating, Mining, Repair work, Service work, Shop work, Transport work
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Maat | 12 |
| Coating van de handschoenen | nitril |
| Hoofdmateriaal | polyester |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 57,00 excl. BTW
/ 6 paar
€ 68,97 incl. BTW
- Levering doorgaans binnen 7 dagen