Referenties
ABB:2TLA042022R2700
Rubix:0199110372
EAN:7350024483857




Documenten
Productdetails : ABB 2TLA042022R2700 HOUDMAGNEET MET 3 X M12
The ABB Jokab switch is an electromagnetic lock with M12-5 male connector. It has a holding force of 1500N and locking voltage of 24VDC. The housing is made from anodized aluminium and polycarbonate material.
Abb 2tla042022r2700 houdmagneet met 3 x m12
Sterke punten
Affordable range
Compact in size
Continuous operation
Easier troubleshooting
Easy to install
Operating temperature ranges between -20°C and 50°C
Reliable in extreme conditions
Robust design
Compact in size
Continuous operation
Easier troubleshooting
Easy to install
Operating temperature ranges between -20°C and 50°C
Reliable in extreme conditions
Robust design
Toepassingen
Doors
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | abb 2tla042022r2700 houdmagneet met 3 x m12 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 421,41 excl. BTW
/ stuk
€ 509,91 incl. BTW
- Levering doorgaans binnen 10 dagen
