SMC THERMO CHILLER HRS090-A-40

HRS090, Large Capacity Compact Chiller, 400 V

Zie technische informatieZie documenten
Referenties
SMC:HRS090-A-40
Rubix:A0731109
Fabrikant:HRS090-A-40
SMC THERMO CHILLER HRS090-A-40
Technische samenvatting
Typelucht/olie
Minimale temperatuur5 °C
Maximumtemperatuur45 °C
Zie alle specificaties
Documenten

Productdetails : SMC THERMO CHILLER HRS090-A-40


Circulating Fluid Temperature Controller. Water or Air-cooled Cooling capacity: From 1.1 to 38 kW (50 Hz) Temperature stability: ±0.1 °C to ± 1 °C Set temperature range: -10-45 °C With heating function and self-diagnosis Serial communication Compact and lightweight.

Sterke punten

Circulating Fluid Temperature Controller. Water or air-cooled. Cooling capacity: 9 kW. Temperature stability: ±0.5 ºC. Temperature range: 5-35 ºC. With heating function and self-diagnosis. Serial communication. Compact (970 x 377 x 1090 mm) and lightweight (136 kg).

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typelucht/olie
Minimale temperatuur5 °C
Maximumtemperatuur45 °C
Hoogte1080 mm
Spanning380/415 V
Inhoud18 l
Modelhrs
Laten zien UNSPSC / ECL@SS / HS-codes
15.786,10 excl. BTW
/ stuk
19.101,18 incl. BTW
  • Levering doorgaans binnen 7-10 dagen