BAHCO MACH. ZAAGBLAD HSS 550X50X2.50X8 3802-550-50-2.50-8-KA
HSS machinezaagblad 3802-550
Zie technische informatieZie documentenReferenties
Bahco:3802-550-50-2.50-8-KA
Rubix:10060333
EAN:7311518113315

Documenten
Productdetails : BAHCO MACH. ZAAGBLAD HSS 550X50X2.50X8 3802-550-50-2.50-8-KA
Met speciale pengaten voor KASTO machines. Geschikt voor bijna alle materialen. HSS Hooggelegeerd snelstaal machinezaagblad. Geschikt voor moderne machines met een nauwkeurige afstelling en ervaren gebruikers.
Sterke punten
•Designed with holes for KASTO machines
Designed for cutting almost any material
Suitable for use on modern machines with skilled operators and a high degree of control
Correct blade tension is essential for ensuring a straight kerf and a long useful life of the blade
If the tension is too low, the blade will bend upwards or twist, giving rise to high stresses, heavy wear of the blade and uneven, crooked kerfs
Excessive tension causes high stresses in the blade and saw frame
As a general rule, harder materials call for a lower stroke rate and higher feed pressure
If the chips are burnt, feed pressure is too high
If tooth cracks appear, feed pressure is too high
Fine, powdery chips indicate that feed pressure is too low
Fine curled chips indicate the optimal feed pressure
The teeth should not be touching the workpiece when the machine is started
A useful rule of thumb is that at least three teeth should be engaged at any time
Designed for cutting almost any material
Suitable for use on modern machines with skilled operators and a high degree of control
Correct blade tension is essential for ensuring a straight kerf and a long useful life of the blade
If the tension is too low, the blade will bend upwards or twist, giving rise to high stresses, heavy wear of the blade and uneven, crooked kerfs
Excessive tension causes high stresses in the blade and saw frame
As a general rule, harder materials call for a lower stroke rate and higher feed pressure
If the chips are burnt, feed pressure is too high
If tooth cracks appear, feed pressure is too high
Fine, powdery chips indicate that feed pressure is too low
Fine curled chips indicate the optimal feed pressure
The teeth should not be touching the workpiece when the machine is started
A useful rule of thumb is that at least three teeth should be engaged at any time
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 553 g |
| Afstand tussen de gaten | 550 mm |
| Hoogte | 50 mm |
| Dikte | 2,5 mm |
| Materiaal mantel | hss |
| Aantal tanden per inch | 8 |
| Aangepaste tariefcode | 82021000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 73,82 excl. BTW
/ stuk
€ 89,32 incl. BTW
- Levering doorgaans binnen 9 dagen
