Referenties
Enerpac:RAC502
Rubix:A0012681
Fabrikant:RAC502
EAN:0662005125760


Technische samenvatting
| Slag van de Cilinder | 50 mm |
|---|---|
| Diameter zuiger | 95 mm |
| Oliecapaciteit | 354 cm³ |
Documenten
Productdetails : ENERPAC CILINDER ALUMINIUM RAC502
Sterke punten
•Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
Finish on all surfaces resists damage and extends cylinder life
Handles included on all models
Steel base plate and saddle for protection against load-induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
High strength return spring for rapid cylinder retraction
CR-400 coupler and dustcap included on all models
Finish on all surfaces resists damage and extends cylinder life
Handles included on all models
Steel base plate and saddle for protection against load-induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
High strength return spring for rapid cylinder retraction
CR-400 coupler and dustcap included on all models
Toepassingen
Container Crane Installed Using Synchronous Lifting System;Transformer Lift and Weigh Saves Freight Cost
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Slag van de Cilinder | 50 mm |
| Diameter zuiger | 95 mm |
| Oliecapaciteit | 354 cm³ |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.444,43 excl. BTW
/ stuk
€ 2.957,76 incl. BTW
- Levering doorgaans binnen 16 dagen