Referenties
Enerpac:BRP306
Rubix:A0013468
Fabrikant:BRP306
EAN:0662005306701


Technische samenvatting
| Hefhoogte | 1264 mm |
|---|---|
| Slag van de Cilinder | 154 mm |
| Diameter zuiger | 88,9 mm |
Documenten
Productdetails : ENERPAC TREK CILINDER BRP306
BRP-Series Hydraulic Pull Cylinders include replaceable links or lugs which allow for easy attachment to the pulling application. These are a single-acting spring return design, and feature plunger blow-out protection and a corrosion resistant hard chrome-plated plunger. Typical applications include cable and bar tensioning or other pulling applications. Every Enerpac BRP Series Pull Cylinder for sale is rated for 10,000 psi (700 bar) and fully complies to ASME B30. 1
Sterke punten
•High strength alloy steel construction
Plunger blow-out protection to prevent over-extension
Hard chrome-plated plunger for long life
CR400 coupler and dust cap included on all models
Baked enamel finish for increased corrosion resistance
Plunger wiper reduces contamination, extending cylinder life
Single-acting spring return
Replaceable links
Plunger blow-out protection to prevent over-extension
Hard chrome-plated plunger for long life
CR400 coupler and dust cap included on all models
Baked enamel finish for increased corrosion resistance
Plunger wiper reduces contamination, extending cylinder life
Single-acting spring return
Replaceable links
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hefhoogte | 1264 mm |
| Slag van de Cilinder | 154 mm |
| Diameter zuiger | 88,9 mm |
| Oliecapaciteit | 715 cm³ |
| Model | brp |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5.965,02 excl. BTW
/ stuk
€ 7.217,67 incl. BTW
- Levering doorgaans binnen 16 dagen