SMC INSTEEKKOPPELING RVS / MESSING KQB2W06-03S

INSTEEKKOPPELING

Zie technische informatie

Referenties

SMC:KQB2W06-03S
Rubix:05285044
SMC INSTEEKKOPPELING RVS / MESSING KQB2W06-03S

Technische samenvatting

Typesmc insteekkoppeling rvs / messing kqb2w06-03s
Zie alle specificaties

Productdetails : SMC INSTEEKKOPPELING RVS / MESSING KQB2W06-03S


Compact and lightweight, the KQB2 one-touch fitting uses electroless nickel plated brass components as standard specification. Its maximum operating temperature is 150° C.  KQB2 fittings can be used with fluid, and in environments having a large temperature change.  Configuration variations have been improved to 17 models.  Applicable tube sizes are Ø3.2 to Ø16 and 1/8" to 1/2".  Series KQB2 is available with M, R, Rc, UNF, NPT or G connection threads.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typesmc insteekkoppeling rvs / messing kqb2w06-03s
€ 6,51 excl. BTW
/ stuk
€ 7,88 incl. BTW
  • Levering doorgaans binnen 30 dagen