Referenties
Portwest:FR602BKRXXXL
Rubix:A0382885
Fabrikant:FR602BKRXXXL
EAN:5036108368495



Productdetails : PORTWEST JACK WX3 FR FR602 ZWART MT 3XL
Jas: Buitenstof: Modaflame Work: 60% Modacryl, 39% Katoen, 1% Koolstofvezel 280g Contraststof: Bizflame Work Antistatisch: 60% Modacryl, 35% Katoen, 4% Elastaan, 1% Koolstofvezel
Contemporary FR work jacket made from our inherent Modaflame 280gm fabric. Innovative design features like stretch panelling provide excellent comfort and flexibility in key movement areas. Other key features include metal-free components, pre-bent sleeves, longer back length, adjustable cuffs, embroidered FR logos, and multiple pockets for ample storage.
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Kleur | zwart |
| Maat | 3xl |
| Hoofdmateriaal | modacryl |
| Secundaire kleur | geen secundaire kleur |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 172,59 excl. BTW
/ stuk
€ 208,83 incl. BTW
- Levering doorgaans binnen 6 dagen