Kegellager Timken 81629, Buitendiameter: 244.475 mm | Binnendiameter: 159.951 mm | Breedte: 50.005 mm
Kegellager
Zie technische informatieReferenties
Timken:81629
Rubix:03324943
EAN:0053893410289


Technische samenvatting
| Binnendiameter | 159,951 mm |
|---|---|
| Buitendiameter | 244,475 mm |
| Breedte | 50,005 mm |
Productdetails : TIMKEN 81629 CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Timken 81629 kegelrolagerkegel uit de 81000 serie voor taps lagerconfiguraties. Boring 159,951 mm en radiale belastingsratings voor betrouwbare werking.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 4690 g |
| Afmeting verpakking (D x B x H) | 60,452x228,6x228,6 mm |
| Binnendiameter | 159,951 mm |
| Buitendiameter | 244,475 mm |
| Breedte | 50,005 mm |
| Type lagerspeling | cn |
| Gewicht | 4,73 kg |
| Serie | 81000 |
| Totale breedte lager | 107,95 mm |
| Statische basisbelasting, radiaal - C0r | 595000 N |
| Dynamische basisbelasting, radiaal - Cr | 104000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 10.163,87 excl. BTW
/ stuk
€ 12.298,28 incl. BTW
- Levering doorgaans binnen 9 dagen