Kegellager Timken 798DE, Buitendiameter: 167.132 mm | Binnendiameter: 127 mm | Breedte: 184.15 mm
Kegellager
Zie technische informatieReferenties
Timken:798DE
Rubix:03324915
EAN:0053893092584


Technische samenvatting
| Binnendiameter | 127 mm |
|---|---|
| Buitendiameter | 167,132 mm |
| Breedte | 184,15 mm |
Productdetails : TIMKEN 798 DE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken 798DE-40287 is een kegel (bearing cone) voor tapered roller bearings met dubbelrij rechte boring. Voorzien van hoge radiale belastingcapaciteit.
Sterke punten
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Toepassingen
Gear reduction units; Calendar rolls; Industrial machinery
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 184,15x167,132x167,132 mm |
| Logistiek gewicht | 10890 g |
| Afmeting verpakking (D x B x H) | 203,2x203,2x203,2 mm |
| Binnendiameter | 127 mm |
| Buitendiameter | 167,132 mm |
| Breedte | 184,15 mm |
| Type lagerspeling | cn |
| Gewicht | 12,82 kg |
| Serie | 795 |
| Koker | staal |
| Totale breedte lager | 184,15 mm |
| Statische basisbelasting, radiaal - C0r | 1183227 N |
| Dynamische basisbelasting, radiaal - Cr | 622751 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.622,20 excl. BTW
/ stuk
€ 4.382,86 incl. BTW
- Levering doorgaans binnen 9 dagen