Kegellager Timken HM813836/HM813810, Buitendiameter: 127 mm | Binnendiameter: 50.8 mm | Breedte: 36.513 mm

Kegellager

Zie technische informatie

Referenties

Timken:HM813836/HM813810
Rubix:03327033
EAN:0053893622088
TIMKEN HM 813836/HM 813810 KEGELLAGER EENRIJIG

Technische samenvatting

Binnendiameter50,8 mm
Buitendiameter127 mm
Breedte36,513 mm
Zie alle specificaties

Productdetails : TIMKEN HM 813836/HM 813810 KEGELLAGER EENRIJIG


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
Timken TS enkelrij kegellager HM813836/HM813810 voor hoge belastingen. Power-dense ontwerp en geoptimaliseerde interne geometrie helpen torque en bedrijfstemperatuur te verlagen.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)36,513x99,822x99,822 mm
Logistiek gewicht1660 g
Afmeting verpakking (D x B x H)49,022x141,732x141,732 mm
Binnendiameter50,8 mm
Buitendiameter127 mm
Breedte36,513 mm
Type lagerspelingcn
Gewicht2,4 kg
Seriehm813800
Kokerstaal
Totale breedte lager36,513 mm
Statische basisbelasting, radiaal - C0r256000 N
Dynamische basisbelasting, radiaal - Cr229000 N
Aangepaste tariefcode84822000
607,01 excl. BTW
/ stuk
734,48 incl. BTW
  • Levering doorgaans binnen 9 dagen