Referenties
Huvema:HU 900 VARIO 300X910
Rubix:A0657294
Fabrikant:88803
Productdetails : HUVEMA DRAAIBANK COMBI PAKKET HU 900 VARIO 300X910
The HU 900 Vario is a lathe for the workshop and hobby. This compact lathe is equipped with variable speed. With this variable function, the speeds can be quickly adjusted, ideal for machining various materials. With a bed length of 910 mm and a passage of 38 mm, the lathe offers ample capacity for an entry-level model. The bed is hardened and ground, as are the gears. Gear lubrication via an oil bath. Equipped with protection against simultaneous activation of longitudinal and transverse guidance. Finished with an emergency stop and thermal protection. The loose head is 5 mm adjustable for conical turning. Suitable for left-right turning.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Model | hu 900 vario promo pakket |
Laten zien UNSPSC / ECL@SS / HS-codes




