LEGRIS MULTI-CONNECTOR SCREW CAP 3329 00 02
Legris Beschermkap voor 4-7 aansluitingen
Zie technische informatieReferenties
Parker:3329 00 02
Rubix:A0222981
Fabrikant:3329 00 02
EAN:0820099268675


Technische samenvatting
| Type | schroefdop voor multikoppeling |
|---|---|
| Aansluiting 1 | 1/8 '' |
| Materiaal | technisch polymeer (polymeer, nbr) |
Productdetails : LEGRIS MULTI-CONNECTOR SCREW CAP 3329 00 02
These connectors allow a maximum number of tube connections in a minimum of space.
Parker Legris offers an ergonomic solution to enable quick connection for the most complex installations.
Features/Benefits:
- Panel-Mounted
• Panel mounted to a machine or bulkheads
• Reduced risk of incorrect assembly
• Possible to connect in-line
• Plated metal joiners and clips for reinforcement
- In-Line
• Locating pin prevents incorrect assembly
• Cap guides the tubes and protects connections
• Aluminium and technical polymer components
• Bulkhead mountable
• Customised multi-connectors upon request
- DIN Rail
• Used alongside electrical connectors
• Pressure indication
• Can be clipped side-by-side into a DIN rail profile [ or ?
• Channels or slots for labels for tube identification
Markets:
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
Applications:
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications
Technologies:
• Multi-Connectors
• Modular Plug-In Connectors
• Modular Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Fluids: Compressed Air, Other fluids: please consult us
• Materials: Technical polymer, NBR
• Pressure: Vacuum to 10 bar
• Temperature: -20°C to +80°C
• Ø Metric: 4mm to 8 mm
Regulations:
• ISO 14743: Pneumatic fluid power, push-in connectors for thermoplastic tubes
• DI: 97/23/EC (PED)
• DI : 2002/95/EC (RoHS), 2011/65/EC
• DI : 1907/2006 (REACH)
Product Types:
• Modular Plug-In Connectors
Parker Legris offers an ergonomic solution to enable quick connection for the most complex installations.
Features/Benefits:
- Panel-Mounted
• Panel mounted to a machine or bulkheads
• Reduced risk of incorrect assembly
• Possible to connect in-line
• Plated metal joiners and clips for reinforcement
- In-Line
• Locating pin prevents incorrect assembly
• Cap guides the tubes and protects connections
• Aluminium and technical polymer components
• Bulkhead mountable
• Customised multi-connectors upon request
- DIN Rail
• Used alongside electrical connectors
• Pressure indication
• Can be clipped side-by-side into a DIN rail profile [ or ?
• Channels or slots for labels for tube identification
Markets:
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
Applications:
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications
Technologies:
• Multi-Connectors
• Modular Plug-In Connectors
• Modular Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Fluids: Compressed Air, Other fluids: please consult us
• Materials: Technical polymer, NBR
• Pressure: Vacuum to 10 bar
• Temperature: -20°C to +80°C
• Ø Metric: 4mm to 8 mm
Regulations:
• ISO 14743: Pneumatic fluid power, push-in connectors for thermoplastic tubes
• DI: 97/23/EC (PED)
• DI : 2002/95/EC (RoHS), 2011/65/EC
• DI : 1907/2006 (REACH)
Product Types:
• Modular Plug-In Connectors
Toepassing: Robotica, automobielindustrie, pneumatiek, textiel, verpakking, vacuüm
Materiaal behuizing: Technisch polymeer
Merk: Parker, Legris
Configuratie: n.v.t.
Aansluiting 1 Afmeting: M40x1,5 mm schroefdraad (zie tekeninglegenda C)
Aansluiting 1 Schroefdraadmaat: M40x1,5
Aansluiting 1 Type: Vrouwelijk, metrisch, n.v.t.
Aansluiting 2 Afmeting: n.v.t.
Aansluiting 2 Type: n.v.t., multikoppeling schroef
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Lucht (perslucht), andere vloeistoffen: Neem contact met ons op
Materiaal klemring: n.v.t.
Industrie: Chemische verwerking, Industriële verwerking, Industriële productieapparatuur, Transport, Offroad-machines, Halfgeleiders, Elektronica
Maximale werkdruk: 10, 145
Maximale bedrijfstemperatuur: 80, 176
Minimale bedrijfstemperatuur: -20, -4
Aantal uitgangen: n.v.t.
Aantal uitgangen: 4 tot 7
Productstijl: Modulaire connector
Productstijl: Multi-connector schroefdop schroefdraad
Producttype: Plastic push-to-connect fittingen
Aantal per doos: 1
Vorm: n.v.t.
Technologie: Vloeistof- en gasbehandeling
Vacuümdrukclassificatie: 755
Gewicht: 0,062
Materiaal behuizing: Technisch polymeer
Merk: Parker, Legris
Configuratie: n.v.t.
Aansluiting 1 Afmeting: M40x1,5 mm schroefdraad (zie tekeninglegenda C)
Aansluiting 1 Schroefdraadmaat: M40x1,5
Aansluiting 1 Type: Vrouwelijk, metrisch, n.v.t.
Aansluiting 2 Afmeting: n.v.t.
Aansluiting 2 Type: n.v.t., multikoppeling schroef
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Lucht (perslucht), andere vloeistoffen: Neem contact met ons op
Materiaal klemring: n.v.t.
Industrie: Chemische verwerking, Industriële verwerking, Industriële productieapparatuur, Transport, Offroad-machines, Halfgeleiders, Elektronica
Maximale werkdruk: 10, 145
Maximale bedrijfstemperatuur: 80, 176
Minimale bedrijfstemperatuur: -20, -4
Aantal uitgangen: n.v.t.
Aantal uitgangen: 4 tot 7
Productstijl: Modulaire connector
Productstijl: Multi-connector schroefdop schroefdraad
Producttype: Plastic push-to-connect fittingen
Aantal per doos: 1
Vorm: n.v.t.
Technologie: Vloeistof- en gasbehandeling
Vacuümdrukclassificatie: 755
Gewicht: 0,062
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 59 g |
| Gewicht verpakking | 72 g |
| Type | schroefdop voor multikoppeling |
| Aansluiting 1 | 1/8 '' |
| Materiaal | technisch polymeer (polymeer, nbr) |
| Minimale temperatuur | -20 °C |
| Maximumtemperatuur | 80 °C |
| Uitvoering | recht / schroefdop |
| Buitendiameter buis | 35 mm |
| Diameter schroefdraad | 40 mm |
| Druk | 10 bar |
| 60 mm | |
| 60 mm | |
| Aangepaste tariefcode | 73079980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 25,45 excl. BTW
/ stuk
€ 30,79 incl. BTW
- Levering doorgaans binnen 9 dagen