Referenties

Productdetails : LEGRIS REGELVENTIEL 7061 06 13
Parker Legris flow control regulators are designed for compactness and versatility, offering a range of body materials, including polymer, nickel-plated brass, stainless steel, and aluminium, to meet diverse application needs. With a higher maximum flow rate than standard regulators on the market, these regulators enhance productivity. Featuring either external or recessed adjustment screws, they enable precise adjustments and ensure reliable performance across various settings.
Features/Benefits:
- Improved Productivity
• Higher maximum flow than standard regulators
• Full flow with minimum pressure drop (model 7060)
• Optimal control of the cylinder rod speed
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Reduce compressed air and energy consumption
- Accuracy & Performance
• Precise adjustment for accurate flow regulation from initial to maximum opening
• Constant cylinder rod displacement speed
• Long-term stability of flow
• Reduced weight (polymer version)
• Mechanical strength and corrosion resistance with nickel-plated brass version
- Ergonomics & Large Range
• External adjustment screw: easy to adjust without tooling and lockable
• Recessed adjustment screw: more compact and protects the adjustment mechanism
• Uni-directional: exhaust or inlet
• Bi-directional: adjustment of air flow in both directions
• 360° positioning
• NPT version on request
Markets:
• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Packaging Machinery
Applications:
• Pneumatic Cylinder Control
• Low Pressure Compressed Air Flow Regulation and metric thread
Materiaal behuizing: Technisch polymeer
Merk: Parker, Legris
Configuratie: Buis naar poort
Aansluiting 1 maat: 6
Aansluiting 1 maat: 6 mm
Aansluiting 1 type: Buis
Aansluiting 2 maat: G 1/4 O.D.
Aansluiting 2 maat: G 1/4
Aansluiting 2 type: Mannelijk BSPP
Divisie: Laagdrukconnectoren Europa Divisie
Stroomrichting: Toevoer
Voor vloeistoftype: Perslucht, Andere vloeistoffen: neem contact met ons op
Hoogte: 36,5
Zeskantmaat: 10
Industrie: Industriële productieapparatuur, Industriële verwerking
Maximale werkdruk: 10, 145
Maximale bedrijfstemperatuur: 70, 158
Minimale werkdruk: 1, 14,5
Minimale bedrijfstemperatuur: 0, 32
Materiaal moer: Vernikkeld messing
Productstijl: Compacte regelaars met externe afstelling
Producttype: Functionele fittingen en stroomregeling
Aantal per doos: 10
Materiaal afdichting: NBR
Vorm: Elleboog 90°
Technologie: Pneumatiek
Gewicht: 0,02
Technische informatie
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 21 g |
| Gewicht verpakking | 225 g |
| Type | 7061 |
| Type koppeling | g1/4 |
| 60 mm | |
| 60 mm | |
| Aangepaste tariefcode | 84813099 |
- Levering doorgaans binnen 16 dagen
