Referenties
Parker:4992 08 13
Rubix:A0326568
Fabrikant:4992 08 13

Productdetails : LEGRIS KOGELKRAAN 4992 08 13
This range of valves with fluoropolymer seals, available in compact, standard and lockable series, covers many industrial applications for which the fluids conveyed and working temperatures require this seal material.
Features/Benefits:
- Optimised Installation
• Full fluid flow
• Long or butterfly lever
• Corrosion resistance
• A lockable version for operational safety
• Good value/performance ratio
- Wide Compatibility
• Numerous compatible fluids
• Can be used for low and medium pressure applications
• Surface treatment for corrosion protection
Markets:
• Machine Tools
• Agricultural Machinery
• Wearing Apparel
• Plumbing
• Air Conditioning
• Heating
Applications:
• Allow/Stop Industrial Fluids Circulation on Industrial Circuits
• Suitable for Low and High Temperatures
Technologies:
• Industrial valves
• Lockable valve
• Standard valve
• Compact valve
• Corrosion resistance
• Ball valve manufacturer
Technical Characteristics:
• Fluids: Compressed air, gas, water, water vapour, oil and all fluids compatible with the component materials
• Materials: steel with plastic sleeve, technical polymer, treated zamak, treated steel, PTFE, galvanised steel, nickel-plated brass, nickel-plated or chromium-plated shot-blasted brass, nickel-plated or hard chromium-plated brass, FPM, silicone free
• Pressure:
Standard and Lockable Series: 0 to 40 bar
Compact series: 0 to 35 bar
• Temperature:
Standard and Lockable Series: -20°C to +130°C
Compact series: -10°C to +90°C
Regulations:
• DI: 97/23/EC (module PED A - EC diameters greater than 25 mm)
• DI: Machinery Directive 2006/42/EC
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 89/392/EC
Product Types:
• 2/2 Standard In-Line Ball Valve, Female BSPP Thread
• 2/2 Standard Compact In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 Standard Compact In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Lockable Ball Valve, Female BSPP Thread
• 2/2 In-Line Lockable Vented Ball Valve, Female BSPP Thread
Features/Benefits:
- Optimised Installation
• Full fluid flow
• Long or butterfly lever
• Corrosion resistance
• A lockable version for operational safety
• Good value/performance ratio
- Wide Compatibility
• Numerous compatible fluids
• Can be used for low and medium pressure applications
• Surface treatment for corrosion protection
Markets:
• Machine Tools
• Agricultural Machinery
• Wearing Apparel
• Plumbing
• Air Conditioning
• Heating
Applications:
• Allow/Stop Industrial Fluids Circulation on Industrial Circuits
• Suitable for Low and High Temperatures
Technologies:
• Industrial valves
• Lockable valve
• Standard valve
• Compact valve
• Corrosion resistance
• Ball valve manufacturer
Technical Characteristics:
• Fluids: Compressed air, gas, water, water vapour, oil and all fluids compatible with the component materials
• Materials: steel with plastic sleeve, technical polymer, treated zamak, treated steel, PTFE, galvanised steel, nickel-plated brass, nickel-plated or chromium-plated shot-blasted brass, nickel-plated or hard chromium-plated brass, FPM, silicone free
• Pressure:
Standard and Lockable Series: 0 to 40 bar
Compact series: 0 to 35 bar
• Temperature:
Standard and Lockable Series: -20°C to +130°C
Compact series: -10°C to +90°C
Regulations:
• DI: 97/23/EC (module PED A - EC diameters greater than 25 mm)
• DI: Machinery Directive 2006/42/EC
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 89/392/EC
Product Types:
• 2/2 Standard In-Line Ball Valve, Female BSPP Thread
• 2/2 Standard Compact In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 Standard Compact In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Lockable Ball Valve, Female BSPP Thread
• 2/2 In-Line Lockable Vented Ball Valve, Female BSPP Thread
Bedieningstype: Handmatig
Toepassing: Pneumatiek, procesbesturing, veiligheid, vloeistofregeling, landbouwmachines, textiel, loodgieterij, airconditioning, verwarming
Materiaal kogel: Verchroomd messing
Materiaal afdichting kogel: PTFE
Materiaal behuizing: Verchroomd messing
Materiaal behuizing: VERCHROOMD MESSING
Merk: Legris
Configuratie: 2/2
Aansluiting 1 Schroefdraadmaat (metrisch): G1/4
Aansluitmaat: G1/4
Aansluitingstype: BSPP
Nominale diameter (dn): 8,0
Divisie: Laagdrukconnectoren Europa-divisie
Debiet: n.v.t.
Voor vloeistoftype: Gassen, water, waterdamp, olie, alle vloeistoffen die compatibel zijn met de materiaalcomponenten
Functie: 2-weg
Handgreep: speciale TECHNICAL POLYMER-handgreep
Type handgreep: korte hendel (polymeer), zwart
Industrie: industriële productieapparatuur
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: 40, 4, 580
Maximale bedrijfstemperatuur: 90, 194
Minimale bedrijfstemperatuur: -10, 14
Montagetype: Inline
O-ringmateriaal: PTFE
Bedieningstype: Hendelbediend
Opening: 8
Productserie: Standaardserie
Producttype: Compacte kogelkraan met binnendraad
Producttype: Kogelkranen
Aantal per doos: 10
Regio van herkomst: Italië
Afdichtingsmateriaal: PTFE
Zittingmateriaal: PTFE
Vorm: Inline
Vorm: 2/2 standaard compacte serie inline kogelkraan vrouwelijk
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm), DI: 2006/42/EG (machinerichtlijn), DI: 2002/95/EG (RoHS), RG: 1907/2006 (REACH), DI: 89/392/EG
Materiaal spindel: Messing
Materiaal spindel: MESSING
Materiaal afdichting spindel: FKM
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 0,112, 0,2464
Toepassing: Pneumatiek, procesbesturing, veiligheid, vloeistofregeling, landbouwmachines, textiel, loodgieterij, airconditioning, verwarming
Materiaal kogel: Verchroomd messing
Materiaal afdichting kogel: PTFE
Materiaal behuizing: Verchroomd messing
Materiaal behuizing: VERCHROOMD MESSING
Merk: Legris
Configuratie: 2/2
Aansluiting 1 Schroefdraadmaat (metrisch): G1/4
Aansluitmaat: G1/4
Aansluitingstype: BSPP
Nominale diameter (dn): 8,0
Divisie: Laagdrukconnectoren Europa-divisie
Debiet: n.v.t.
Voor vloeistoftype: Gassen, water, waterdamp, olie, alle vloeistoffen die compatibel zijn met de materiaalcomponenten
Functie: 2-weg
Handgreep: speciale TECHNICAL POLYMER-handgreep
Type handgreep: korte hendel (polymeer), zwart
Industrie: industriële productieapparatuur
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: 40, 4, 580
Maximale bedrijfstemperatuur: 90, 194
Minimale bedrijfstemperatuur: -10, 14
Montagetype: Inline
O-ringmateriaal: PTFE
Bedieningstype: Hendelbediend
Opening: 8
Productserie: Standaardserie
Producttype: Compacte kogelkraan met binnendraad
Producttype: Kogelkranen
Aantal per doos: 10
Regio van herkomst: Italië
Afdichtingsmateriaal: PTFE
Zittingmateriaal: PTFE
Vorm: Inline
Vorm: 2/2 standaard compacte serie inline kogelkraan vrouwelijk
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm), DI: 2006/42/EG (machinerichtlijn), DI: 2002/95/EG (RoHS), RG: 1907/2006 (REACH), DI: 89/392/EG
Materiaal spindel: Messing
Materiaal spindel: MESSING
Materiaal afdichting spindel: FKM
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 0,112, 0,2464
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Diameter (inch) | g 1/4 '' |
| Bedrijfsdruk | 40 bar |
| Aangepaste tariefcode | 84818081 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 103,00 excl. BTW
/ 10 stuks
€ 124,63 incl. BTW
- Levering doorgaans binnen 37 dagen
