LEGRIS CARTRIDGE INSERT ST. STEEL 4MM 3800 04 00

Legris LF3800 inperspatronen, 4 mm

Zie technische informatie
Referenties
Parker:3800 04 00
Rubix:A0584513
Fabrikant:3800 04 00
EAN:0820099287669
LEGRIS CARTRIDGE INSERT ST. STEEL 4MM 3800 04 00
Technische samenvatting

Productdetails : LEGRIS CARTRIDGE INSERT ST. STEEL 4MM 3800 04 00


For full compatibility with many fluids and severe conditions (+150°C), Parker Legris has developed two types of patented cartridges. Using our metal cartridges allows for optimisation of installation configurations and for the FTL, the possibility of removal.

Features/Benefits:

- LF Cartridges, LF 3600, LF 3800, LF 3900

• All the advantages of the LF 3600, LF 3800 and LF 3900 fittings applied to cartridge technology
• All-metal product to provide the greatest mechanical strength and chemical resistance
• Resistant at high temperatures (+150°C)
• Can be installed in either polymer or metal housings

- FTL Cartridge

• Possibility to have several tubing diameters in the same cavity
• Visible retention and sealing system, can be disassembled using the dedicated tool

Markets:

• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Packaging Machinery
• Refrigeration

Applications:

• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vacuum Applications

Technologies:

• Chemical resistance
• Mechanical strength
• Sealing system
• Metal cartridge
• Cartridge technology
• Metal cartridges

Technical Characteristics:

LF Cartridges
• Fluids: Compressed Air, grease, lubricant, water ...
• Materials: Nickel-plated brass, FKM, stainless steel 303, stainless steel 316L
• Pressure: Vacuum to 30 bar
• Temperature: -20°C to +150°C
FTL Cartridge
• Fluids: Compressed Air
• Materials: Technical polymer, brass, stainless steel, NBR
• Pressure: Vacuum to 16 bar
• Temperature: -25°C to +80°C

Regulations:

LF Cartridges
• DI: 97/23/CE (PED)
• RG: 21CFR (FDA)
• RG: 1935/2004/CE (minimum flow 0.02 l/hr)
• DI: 2011/65/CE (RoHS)
• USDA NSF H1: grease
• ASTM B733-04: self-catalytic nickel coating
• DI: 94/9/CE (ATEX)
FTL Cartridge
• DI: 97/23/CE (PED)
• DI: 2011/65/CE (RoHS)

Product Types:

• One-Piece Cartridge
• Cartridge
• Disconnection Tool
Toepassing: automobielindustrie, pneumatiek, halfgeleiders, koeling, verpakking, vacuüm, robotica
Materiaal behuizing: Roestvrij staal AISI 316L
Aansluiting 2 Buitendiameter buis: 4 mm (O.D.)
Divisie: Lagedrukconnectoren Europa-divisie
Voor vloeistoftype: Industriële vloeistoffen voor LF-cartridges. Zie de betreffende hoofdstukken., lucht (perslucht) voor TL-patronen.
Maximale werkdruk: 30
Maximale werktemperatuur: 120
Minimale werktemperatuur: -20
Producttype: metalen patronen voor vloeistoffen en gassen
Aantal per doos: 2
Afdichtingsmateriaal: FKM
Vorm: Cartridge
Voldoet aan specificaties: PED DI: 97/23/CE (LF 3600, LF 3800, LF 3900), FDA 21 CFR, EC RG: 1935/2004 (minimale doorstroming 0,02 l/uur), RoHS 2011/65/EG, USDA NSF H1 (vet), ASTM B733-04: Zelfkatalytische nikkelcoating, ATEX DI: 94/9/EG, PED DI: 97/23/CE (TL)
Vacuümdrukclassificatie: n.v.t.
Gewicht: 0,006

Technische informatie


Attributen
Verpakkingshoeveelheid2
Logistiek gewicht6 g
Gewicht verpakking19 g
Type3800
Materiaalroestvrij staal 316l
30 mm
60 mm
Aangepaste tariefcode73079980
Laten zien UNSPSC / ECL@SS / HS-codes
32,02 excl. BTW
/ 2 stuks
38,74 incl. BTW
  • Levering doorgaans binnen 20 dagen