LEGRIS NAALDVENTIEL 6MMX1/4"BSPP 0531 06 13
Legris Naaldventiel, pen/mof, hoekuitvoering, DN6 - G1/4
Zie technische informatieReferenties
Parker:0531 06 13
Rubix:A0584073
EAN:0820099146232

Productdetails : LEGRIS NAALDVENTIEL 6MMX1/4"BSPP 0531 06 13
Parker Legris compact needle valves can be installed in any system and are designed for applications requiring accurate leak-free fluid control and excellent service life.
Features/Benefits:
- Robust and Easy-to-Use
• Accurate flow control
• Forged brass for improved long-term mechanical strength
• Robust stem for good operational reliability
• Corrosion resistance
- Wide range
• Two materials (nickel-plated brass and stainless steel) suitable for many applications
• Numerous valve and safety accessory configurations
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Water
• Rail
Applications:
• Allow/Stop Fluid Circulation on Industrial Circuits with Accuracy
• Suitable for Slightly Corrosive Industrial Fluids
Technologies:
• Pressure relief valve
• Industrial valves
• Gauge valve
• Brass needle valve
• Stainless steel needle valve
Technical Characteristics:
• Fluids:
Brass: Compressed air, water, industrial fluids, etc. Other fluids: contact us
Stainless steel: Many fluids
• Materials: zamk, nickel-plated brass or 316L stainless steel, mineral fibre, nickel-plated shot-blasted brass or stainless steel, silicone free
• Pressure:
Brass: 0 to 120 bar
Stainless steel: 0 to 400 bar
• Temperature:
Brass: -20°C to +100°C (except model 0510)
Stainless steel: -20°C to 180°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• In-Line Needle Valve, Female BSPP Thread
• In-Line Needle Valve, Male/Female BSPP Thread
• In-Line Needle Valve with Compression Connections
• Right-Angle Needle Valve, Female BSPP Thread
• Right-Angle Needle Valve, Male/Female BSPP Thread
• Needle Drain Valve, Male BSPP and Metric Thread
• Needle Drain Valve, Male NPT Thread
• Automatic Vent Pressure Gauge Valve, Female BSPP Thread
• Pressure Relief Valve, Male BSPP Thread
• Needle Valve, Female BSPP Thread
Features/Benefits:
- Robust and Easy-to-Use
• Accurate flow control
• Forged brass for improved long-term mechanical strength
• Robust stem for good operational reliability
• Corrosion resistance
- Wide range
• Two materials (nickel-plated brass and stainless steel) suitable for many applications
• Numerous valve and safety accessory configurations
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Water
• Rail
Applications:
• Allow/Stop Fluid Circulation on Industrial Circuits with Accuracy
• Suitable for Slightly Corrosive Industrial Fluids
Technologies:
• Pressure relief valve
• Industrial valves
• Gauge valve
• Brass needle valve
• Stainless steel needle valve
Technical Characteristics:
• Fluids:
Brass: Compressed air, water, industrial fluids, etc. Other fluids: contact us
Stainless steel: Many fluids
• Materials: zamk, nickel-plated brass or 316L stainless steel, mineral fibre, nickel-plated shot-blasted brass or stainless steel, silicone free
• Pressure:
Brass: 0 to 120 bar
Stainless steel: 0 to 400 bar
• Temperature:
Brass: -20°C to +100°C (except model 0510)
Stainless steel: -20°C to 180°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• In-Line Needle Valve, Female BSPP Thread
• In-Line Needle Valve, Male/Female BSPP Thread
• In-Line Needle Valve with Compression Connections
• Right-Angle Needle Valve, Female BSPP Thread
• Right-Angle Needle Valve, Male/Female BSPP Thread
• Needle Drain Valve, Male BSPP and Metric Thread
• Needle Drain Valve, Male NPT Thread
• Automatic Vent Pressure Gauge Valve, Female BSPP Thread
• Pressure Relief Valve, Male BSPP Thread
• Needle Valve, Female BSPP Thread
Bedieningstype: Handmatig
Toepassing: Pneumatiek, watercircuits, werktuigmachines, rubberindustrie, verpakking, textiel
Materiaal behuizing: Vernikkeld messing
Materiaal behuizing: VERNIKKELD MESSING
Merk: Legris
Configuratie: n.v.t.
Aansluiting 1 Schroefdraadmaat (metrisch): G1/4
Aansluiting 1 schroefdraadtype: BSPP
Aansluitmaat: G1/4
Aansluitingstype: BSPP
Levensduur: n.v.t.
Nominale diameter (dn): 6
Divisie: Low Pressure Connectors Europe Division
Debiet: 6,98 tot 22,98 NL/min bij 6 bar (H20)
Voor vloeistoftype: lucht, water, inerte gassen, olie
Functie: 2-weg
Type hendel: Vlinderhendel (vernikkeld messing)
Industrie: Industriële productieapparatuur
Maximale doorstroomsnelheid: 22,98 NL/min bij 6 bar (H20), 6,98 NL/min bij 6 bar (H20)
Maximale werkdruk: 120, 12, 1740
Maximale bedrijfstemperatuur: 100, 212
Minimale bedrijfstemperatuur: -20, -4
Montagetype: Inline
Aantal poorten: n.v.t.
Bedieningstype: Hendelbediend
Opening: 6
Productserie: Messing naaldkleppen
Productstijl: Mannelijke en vrouwelijke naaldklep
Producttype: Naaldkleppen
Producttype: Messing naaldkleppen
Aantal per doos: 1
Regio van herkomst: Frankrijk
Afdichtingsmateriaal: Minerale vezel
Zittingmateriaal: n.v.t.
Vorm: Haakse naaldklep mannelijk en vrouwelijk
Mofmateriaal: Messing
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm)
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 0,155, 0,341
Toepassing: Pneumatiek, watercircuits, werktuigmachines, rubberindustrie, verpakking, textiel
Materiaal behuizing: Vernikkeld messing
Materiaal behuizing: VERNIKKELD MESSING
Merk: Legris
Configuratie: n.v.t.
Aansluiting 1 Schroefdraadmaat (metrisch): G1/4
Aansluiting 1 schroefdraadtype: BSPP
Aansluitmaat: G1/4
Aansluitingstype: BSPP
Levensduur: n.v.t.
Nominale diameter (dn): 6
Divisie: Low Pressure Connectors Europe Division
Debiet: 6,98 tot 22,98 NL/min bij 6 bar (H20)
Voor vloeistoftype: lucht, water, inerte gassen, olie
Functie: 2-weg
Type hendel: Vlinderhendel (vernikkeld messing)
Industrie: Industriële productieapparatuur
Maximale doorstroomsnelheid: 22,98 NL/min bij 6 bar (H20), 6,98 NL/min bij 6 bar (H20)
Maximale werkdruk: 120, 12, 1740
Maximale bedrijfstemperatuur: 100, 212
Minimale bedrijfstemperatuur: -20, -4
Montagetype: Inline
Aantal poorten: n.v.t.
Bedieningstype: Hendelbediend
Opening: 6
Productserie: Messing naaldkleppen
Productstijl: Mannelijke en vrouwelijke naaldklep
Producttype: Naaldkleppen
Producttype: Messing naaldkleppen
Aantal per doos: 1
Regio van herkomst: Frankrijk
Afdichtingsmateriaal: Minerale vezel
Zittingmateriaal: n.v.t.
Vorm: Haakse naaldklep mannelijk en vrouwelijk
Mofmateriaal: Messing
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm)
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 0,155, 0,341
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 155 g |
| Gewicht verpakking | 185 g |
| Type | 531 |
| 63 mm | |
| 65 mm | |
| Aangepaste tariefcode | 84818079 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 45,31 excl. BTW
/ stuk
€ 54,83 incl. BTW
- Levering doorgaans binnen 20 dagen
