LEGRIS 3/2 KOGELKRAAN 1/2"NPT 0489 13 22

Legris

Zie technische informatie

Referenties

Parker:0489 13 22
Rubix:A0576717
EAN:0886357158225
LEGRIS 3/2 KOGELKRAAN 1/2"NPT 0489 13 22

Technische samenvatting

Productdetails : LEGRIS 3/2 KOGELKRAAN 1/2"NPT 0489 13 22


This range of valves has patented seal wear compensating technology for reliable and durable sealing, protecting any system whether under pressure or vacuum.


Features/Benefits:


- Durability & reliability


• Automatic seal wear compensation for long-term reliability

• Robust, corrosion-resistant materials

• 100% leak-tested in production

• Date coding to guarantee quality and traceability


- Versatility & Performance


• Ideal for ensuring the performance of pneumatic circuits

• Customised valves for all special applications

• Unequalled performance under vacuum

• Smooth operation thanks to self-lubricating seals

• Large range of working pressures and temperatures

• Lever can be repositioned and replaced

• Many configurations to satisfy all system requirements


Markets:


• Packaging

• Wearing Apparel

• Lumber & Wood

• Rubber & Tire Processing

• Plastic Processing

• Rail


Applications:


• Allow/Stop Fluid Circulation on Industrial Circuits

• Suitable for Slightly Corrosive Industrial Fluids

• Suitable for Vacuum Applications


Technologies:


• Industrial valves

• Corrosion resistant

• Pneumatic circuits

• Pneumatic systems


Technical Characteristics:


• Fluids: Industrial fluids

• Materials: brass, galvanised steel, treated zamak, NBR, nickel-plated brass, nickel-plated shot-blasted brass, nickel-plated polished brass, silicone free

• Pressure: Vacuum to 40 bar

• Temperature: -20°C (-40°C without movement of the handle) to +80°C


Regulations:


• DI: 97/23/EC (module PED A - diameters greater than 25 mm)

• DI: 2006/42/EC (Machinery Directive)

• DI: 2002/95/EC (RoHS)

• RG: 1907/2006 (REACH)


Product Types:


• 2/2 In-Line Ball Valve, Female BSPP Thread

• 2/2 In-Line Ball Valve, Male/Female BSPP Thread

• 2/2 In-Line Ball Valve, Male BSPP Thread

• 2/2 In-Line Ball Valve with Connections for Use with Steel Tube

• 2/2 In-Line Ball Valve with Compression Connections

• 2/2 In-Line Panel-Mountable Ball Valve, Female BSPP Thread

• 2/2 In-Line Ball Valve for Screw Fixing, Female BSPP Thread

• 2/2 In-Line Ball Valve for Screw Fixing, Male/Female BSPP Thread

• 2/2 Right-Angled Ball Valve, Female BSPP Thread

• 2/2 Right-Angled Ball Valve, Male/Female BSPP Thread

• 3/3 Right-Angle Ported Ball Valve, Female BSPP Thread

• 3/3 Right-Angle Ported Ball Valve without Closed Position, Female BSPP Thread

• 3/2 Panel-Mountable Right-Angled Ball Valve, Female BSPP Thread

• 3/2 Panel-Mountable Equal Plane Ball Valve, Female BSPP Thread

• 3/2 In-Line Vented Ball Valve, Female BSPP and Metric Thread

• 3/2 Panel-Mountable In-Line Ball Valve, Female BSPP and Metric Thread

• 3/2 In-Line Vented Ball Valve, Female BSPP Thread

• 3/2 Right-Angled Ball Valve with Vent, Female BSPP Thread

• 3/2 Right-Angled Ball Valve with Vent, Male/Female BSPP Thread

• 2/2 In-Line Lockable Ball Valve, Female BSPP Thread

• 3/2 In-line Vented Lockable Ball Valve, Female BSPP Thread

• 3/2 In-Line Lockable Ball Valve with Threaded Exhaust Port, Female BSPP and Metric Thread

• 3/2 In-line Vented 3-Point Lockable Ball Valve, Female BSPP Thread

• 3/2 Right-Angled 3-Point Lockable Ball Valve, Female BSPP Thread

Bedieningstype: Handmatig
Toepassing: Pneumatiek, procesbesturing, veiligheid, vloeistofregeling
Materiaal kogelafdichting: NBR
Materiaal behuizing: Vernikkeld messing
Merk: Legris
Configuratie: 3/2
Aansluiting 1 Schroefdraadmaat (metrisch): NPT1/2
Aansluiting 1 schroefdraadtype: NPT
Aansluitmaat: NPT1/2
Aansluitingstype: BSPP
Nominale diameter (dn): 13
Divisie: Low Pressure Connectors Europe Division
Debiet: n.v.t.
Voor vloeistoftype: lucht, inerte gassen, water
Functie: 2-weg
Handgreep: ZAMAK
Handgreeptype: lange hendel (ZAMAK), rood
Industrie: Industriële productieapparatuur
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: vacuüm tot 40, vacuüm tot 580,16, vacuüm tot 4
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: tot -40 °C (-40 °F zonder beweging van de hendel), -4, -20
Montagetype: Inline
O-ringmateriaal: NBR
Bedieningstype: Hendelbediend
Opening: 13
Productserie: Universal Series
Producttype: Ontluchte vrouwelijke kogelkraan
Producttype: Kogelkranen
Producttype: Universal Series, ontlucht
Aantal per doos: 1
Regio van herkomst: Frankrijk
Afdichtingsmateriaal: NBR
Zittingmateriaal: Rilsan Graphited
Vorm: Inline
Vorm: 3/2 inline ontluchte kogelkraan vrouwelijk
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm), DI: 2006/42/EG (machinerichtlijn), RoHS, REACH
Materiaal spindel: messing
Materiaal afdichting spindel: NBR
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 0,312, 0,688

Technische informatie


Attributen
Verpakkingshoeveelheid20
Logistiek gewicht312 g
Type489
60 mm
90 mm
€ 18.476,00 excl. BTW
/ 200 stuks
€ 22.355,96 incl. BTW
  • Levering doorgaans binnen 90 dagen