LEGRIS STEUNHULS 18MM MESSING 0127 18 14

Legris

Zie technische informatie

Referenties

Parker:0127 18 14
Rubix:A0585293
Fabrikant:0127 18 14
EAN:0820099115559
LEGRIS STEUNHULS 18MM MESSING 0127 18 14

Technische samenvatting

Typelegris steunhuls 18mm messing 0127 18 14
Zie alle specificaties

Productdetails : LEGRIS STEUNHULS 18MM MESSING 0127 18 14


This range of fittings accessories is designed to meet the requirements of the automotive and robotics industries, provides optimum adaptation in installation adaptation and reliable operation.


Features/Benefits:
• Perfect for brass compression fittings adaptation to the installation
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations


Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools


Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications


Technologies:
Brass fittings for optimum installation adaptation


Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 20 bar (250 bar for the the 0220 product type)
• Temperature: -60°C to +250°C ( With metallic tube and without polymer seals)


Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)


Product Types:
• Barb Connector for Hose
• Barb Connector for Flexible Tubing
• Plug for Compression Fitting
• Tube End Plug for Compression Fitting
• Hex Head Plug with Captive Sealing Washer, Male BSPP and Metric Thread
• Hex Head Plug with Bi-Material Seal, Male BSPP Thread
• Stud Standpipe, Male BSPT Thread
• Sleeve Nut for Compression Fitting, Male Metric Thread
• Stud Standpipe with Bi-Material Seal, Male BSPP Thread
• Straight Male Orientable Adaptor, with Bi-Material Seal, Male BSPP Thread
• Reducer, with Bi-Material Seal, Male BSPP Thread/Female BSPP and Metric Thread
• Tube Support / ferrule for Polymer Tubing

Materiaal behuizing: MESSING
Divisie: Low Pressure Connectors Europe Division
Industriële toepassing: Pneumatiek, koeling, automobielprocessen, smering, vloeistoftransmissie, verpakking, industriële machines
Media: Koelmiddelen, perslucht
Producttype: Buissteun / ferrule voor polymeerbuizen
Aantal per doos: 10
Vorm: Buissteun / ferrule voor polymeerbuizen
Voldoet aan specificaties: RoHS, PED, REACH, CNOMO voor robots in de automobielindustrie
Binnendiameter buis: 14
Buitendiameter buis: 18 mm
Gewicht: 0,003

Technische informatie


Attributen
Verpakkingshoeveelheid10
Logistiek gewicht3 g
Gewicht verpakking41 g
Typelegris steunhuls 18mm messing 0127 18 14
30 mm
60 mm
Aangepaste tariefcode74122000
€ 32,80 excl. BTW
/ 10 stuks
€ 39,69 incl. BTW
  • Levering doorgaans binnen 62 dagen