Referenties
Parker:1805 16 21
Rubix:A0134461
Fabrikant:1805 16 21
EAN:0820099190570


Technische samenvatting
| Materiaal | roestvrij staal 316l |
|---|---|
| Type | legris rechte inschroefkopp. 16mmx1/2'bspt rvs 1805 16 21 |
| Buitendiameter buis | 24 mm |
Productdetails : LEGRIS RECHTE INSCHROEFKOPP. 16MMX1/2"BSPT RVS 1805 16 21
Manufactured in 316L stainless steel, these fittings combine all the advantages of the "universal" compression fitting with excellent resistance
to environmental conditions and corrosive fluids.
They are pressure and temperature-resistant and are able to withstand strong vibration and water hammer.
Features/Benefits:
- For Use in Many Environments
• Manufactured in 316L stainless steel
• Suitable for all environments and fluids
• Resistant to water hammer and vibration
• Excellent sealing and retention of the tube
• Suitable for pneumatic and medium pressure hydraulic applications
• Metallic sealing guarantees maximum service life
- Many Tube Options
• Possibility of easily connecting different tube materials and diameters to the same fitting body
• No tube support required for rigid and semi-rigid polyamide tubing below 12 mm
Markets:
• Food and Beverage
• Vehicle Assembly Facilities
• Miscellaneous Manufacturing
• Oil and Gas
• Industrial Chemical Processing
Applications:
• Machinery Equipment at Medium and High Pressure
• Suitable for Corrosive Industrial Fluids
Technologies:
• Compression fittings
• Bulkhead connector
• Stainless steel compression fittings
• Compression connector
• Pneumatic fittings
Technical Characteristics:
• Fluids: Many fluids
• Materials: stainless steel, fluoroploymer FEP, silicone free
• Pressure: Vacuum to 400 bar
• Temperature: -40°C to +250°C
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1935/2004
• RG: 1907/2006 (REACH)
• DI: 94/09/EC (ATEX)
• FDA: 21 CFR 177.1550
• NACE MR0175: compatible materials
• ISO 15156-1/-2/-3: compatible materials
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Standpipe, Male BSPT Thread
• Stud Standpipe, Male NPT Thread
• Equal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
to environmental conditions and corrosive fluids.
They are pressure and temperature-resistant and are able to withstand strong vibration and water hammer.
Features/Benefits:
- For Use in Many Environments
• Manufactured in 316L stainless steel
• Suitable for all environments and fluids
• Resistant to water hammer and vibration
• Excellent sealing and retention of the tube
• Suitable for pneumatic and medium pressure hydraulic applications
• Metallic sealing guarantees maximum service life
- Many Tube Options
• Possibility of easily connecting different tube materials and diameters to the same fitting body
• No tube support required for rigid and semi-rigid polyamide tubing below 12 mm
Markets:
• Food and Beverage
• Vehicle Assembly Facilities
• Miscellaneous Manufacturing
• Oil and Gas
• Industrial Chemical Processing
Applications:
• Machinery Equipment at Medium and High Pressure
• Suitable for Corrosive Industrial Fluids
Technologies:
• Compression fittings
• Bulkhead connector
• Stainless steel compression fittings
• Compression connector
• Pneumatic fittings
Technical Characteristics:
• Fluids: Many fluids
• Materials: stainless steel, fluoroploymer FEP, silicone free
• Pressure: Vacuum to 400 bar
• Temperature: -40°C to +250°C
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1935/2004
• RG: 1907/2006 (REACH)
• DI: 94/09/EC (ATEX)
• FDA: 21 CFR 177.1550
• NACE MR0175: compatible materials
• ISO 15156-1/-2/-3: compatible materials
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Standpipe, Male BSPT Thread
• Stud Standpipe, Male NPT Thread
• Equal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
Toepassing: Vloeistoftransmissie, pneumatiek, automobielindustrie, petrochemie, chemie, offshore olie & gas, voedselverwerking
Aansluiting 1 Schroefdraadmaat (metrisch): R1/2
Aansluiting 1 Schroefdraadtype: BSPT
Aansluiting 2 Buisbuitendiameter (mm): 16
Divisie: Lagedrukconnectoren Europa
Maximale werkdruk: 80
Maximale bedrijfstemperatuur: 250
Media: Veel vloeistoffen
Minimale bedrijfstemperatuur: -40
Materiaal moer: ROESTVRIJ STAAL 316L
Aantal per doos: 2
Vorm: Mannelijke boutfittingdraad
Materiaal huls: ROESTVRIJ STAAL 316L
Voldoet aan specificaties: DI: 2002/95/EG (RoHS), 2011/65/EG, DI: 97/23/EG (PED), RG: 1935/2004, RG: 1907/2006 (REACH), DI: 94/09/EG (ATEX), FDA: 21 CFR 177.1550, NACE MR0175: compatibele materialen, ISO 15156-1/-2/-3: compatibele materialen
Gewicht: 0,095
Aansluiting 1 Schroefdraadmaat (metrisch): R1/2
Aansluiting 1 Schroefdraadtype: BSPT
Aansluiting 2 Buisbuitendiameter (mm): 16
Divisie: Lagedrukconnectoren Europa
Maximale werkdruk: 80
Maximale bedrijfstemperatuur: 250
Media: Veel vloeistoffen
Minimale bedrijfstemperatuur: -40
Materiaal moer: ROESTVRIJ STAAL 316L
Aantal per doos: 2
Vorm: Mannelijke boutfittingdraad
Materiaal huls: ROESTVRIJ STAAL 316L
Voldoet aan specificaties: DI: 2002/95/EG (RoHS), 2011/65/EG, DI: 97/23/EG (PED), RG: 1935/2004, RG: 1907/2006 (REACH), DI: 94/09/EG (ATEX), FDA: 21 CFR 177.1550, NACE MR0175: compatibele materialen, ISO 15156-1/-2/-3: compatibele materialen
Gewicht: 0,095
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Logistiek gewicht | 93 g |
| Gewicht verpakking | 196 g |
| Materiaal | roestvrij staal 316l |
| Type | legris rechte inschroefkopp. 16mmx1/2'bspt rvs 1805 16 21 |
| Buitendiameter buis | 24 mm |
| Aansluiting 1 | r1/2 bspt '' |
| Aansluiting 2 | 16 |
| Druk | 80 bar |
| 60 mm | |
| 60 mm | |
| Aangepaste tariefcode | 73072980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 141,96 excl. BTW
/ 2 stuks
€ 171,77 incl. BTW
- Levering doorgaans binnen 27 dagen