Referenties
Parker:3609 60 14
Rubix:A0583925
Fabrikant:3609 60 14
EAN:0820099279497


Technische samenvatting
| Materiaal | chemisch vernikkeld messing (fda) |
|---|---|
| Type | legris steek-inschr.kopp. 90 3/8'x1/4'npt nikk 3609 60 14 |
| Diameter schroefdraad (inch) | 1/4 '' |
Productdetails : LEGRIS STEEK-INSCHR.KOPP. 90 3/8"X1/4"NPT NIKK 3609 60 14
In order to meet your technical and environment requirements, Parker Legris designed this range of metal fittings, offering robustness, reliability and resistance to industrial fluids for the most demanding environments.
PRODUCT ADVANTAGES:
> High Performance
- Resistant up to +150°C at 30 bar
- Excellent mechanical performance
- Long threads to resist shock and vibration
- Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
- Full flow, minimal pressure drop
> Versatility
- Materials conform to FDA standards
- Spring collet gripping system suitable for both metal(grooved) and polymer tubing
- Excellent resistance to high pressure and vacuum
- Excellent chemical compatibility
- More than 250 part numbers
- One fitting for numerous applications: stock optimisation
- Manual connection and disconnection
- Compact and ergonomic
> Reliability
- High performance brass for increased lifespan
- 100% leak-tested in production
- Date coding to guarantee quality and traceability
PRODUCT TYPES:
- Stud Fittings
- Stud Standpipe
- Cartridge
- Stud Elbow
- Extended Stud Elbow
- Compact Elbow
- Stud Branch Tee
- Stud Run Tee
- Single Banjo
- Tube-To-Tube Fittings
- Equal Tube-To-Tube Connector
- Equal Elbow
- Equal Tee
- Bulkhead Connector Fittings
- Equal Bulkhead Connector
- Bulkhead Connector
- Equal Bulkhead Elbow
- Plug-In Reducer
- Plug-In Adaptor
- Plug-In Increaser
- Plug-In Barb Connector
- Stem Connector
- Blanking Plug
- Disconnection Tool
- Release Button Covers
APPLICATIONS:
- Food Process
- Coffee Machines
- In-Plant Automotive
- Medical Equipment
- Printing
- Misting
- Welding Robots
TECHNICAL CHARACTERISTICS:
- Fluids: Compressed Air, Grease, Lubricant, Water
- Materials: Chemical nickel-plated brass, FKM
- Pressure: Vacuum to 30 bar
- Temperature: -20°C to +150°C
- Ø metric: 4-14 mm
REGULATIONS:
>Industrial
- ISO 14743: pneumatic transmissions, push-in fittings for thermoplastic tubing
- DI: 97/23/EC (PED)
- DI : 2002/95/EC (RoHS), 2011/65/EC
- RG: 1907/2006 (REACH)
- DI: 94/9/EC (ATEX )
- UL94 V-0: please consult us
>Food
- RG: 21CFR (FDA)
- RG: 1935/2004/EC (minimum fl ow 0.02 l/h)
- USDA NSF H1: grease
- ASTM B733-04: autocatalytic (electroless) nickel-phosphorus coatings
Technologies:
- Stud Fittings
- Tube-to-Tube Fittings
- Bulkhead Connectors
- Push-In Fittings
- Nickel-Plated Brass Push-In Fittings
- Push-to-Connect Fittings
- Pneumatic Fittings
- Instant Fittings
- Quick Fittings
- Connectors
- Swivel Fittings
PRODUCT ADVANTAGES:
> High Performance
- Resistant up to +150°C at 30 bar
- Excellent mechanical performance
- Long threads to resist shock and vibration
- Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
- Full flow, minimal pressure drop
> Versatility
- Materials conform to FDA standards
- Spring collet gripping system suitable for both metal(grooved) and polymer tubing
- Excellent resistance to high pressure and vacuum
- Excellent chemical compatibility
- More than 250 part numbers
- One fitting for numerous applications: stock optimisation
- Manual connection and disconnection
- Compact and ergonomic
> Reliability
- High performance brass for increased lifespan
- 100% leak-tested in production
- Date coding to guarantee quality and traceability
PRODUCT TYPES:
- Stud Fittings
- Stud Standpipe
- Cartridge
- Stud Elbow
- Extended Stud Elbow
- Compact Elbow
- Stud Branch Tee
- Stud Run Tee
- Single Banjo
- Tube-To-Tube Fittings
- Equal Tube-To-Tube Connector
- Equal Elbow
- Equal Tee
- Bulkhead Connector Fittings
- Equal Bulkhead Connector
- Bulkhead Connector
- Equal Bulkhead Elbow
- Plug-In Reducer
- Plug-In Adaptor
- Plug-In Increaser
- Plug-In Barb Connector
- Stem Connector
- Blanking Plug
- Disconnection Tool
- Release Button Covers
APPLICATIONS:
- Food Process
- Coffee Machines
- In-Plant Automotive
- Medical Equipment
- Printing
- Misting
- Welding Robots
TECHNICAL CHARACTERISTICS:
- Fluids: Compressed Air, Grease, Lubricant, Water
- Materials: Chemical nickel-plated brass, FKM
- Pressure: Vacuum to 30 bar
- Temperature: -20°C to +150°C
- Ø metric: 4-14 mm
REGULATIONS:
>Industrial
- ISO 14743: pneumatic transmissions, push-in fittings for thermoplastic tubing
- DI: 97/23/EC (PED)
- DI : 2002/95/EC (RoHS), 2011/65/EC
- RG: 1907/2006 (REACH)
- DI: 94/9/EC (ATEX )
- UL94 V-0: please consult us
>Food
- RG: 21CFR (FDA)
- RG: 1935/2004/EC (minimum fl ow 0.02 l/h)
- USDA NSF H1: grease
- ASTM B733-04: autocatalytic (electroless) nickel-phosphorus coatings
Technologies:
- Stud Fittings
- Tube-to-Tube Fittings
- Bulkhead Connectors
- Push-In Fittings
- Nickel-Plated Brass Push-In Fittings
- Push-to-Connect Fittings
- Pneumatic Fittings
- Instant Fittings
- Quick Fittings
- Connectors
- Swivel Fittings
Toepassing: Algemene industrie, vloeistofregeling, industrie, medisch, pneumatiek, pneumatica in fabrieken, transport, procesregeling
Materiaal behuizing: Messing
Materiaal behuizing: Messing, FDA chemisch vernikkeld
Merk: Parker, Legris
Coating: FDA chemisch vernikkeld
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 3/8 inch (buitendiameter)
Aansluiting 1 Afmeting: 3/8" (buitendiameter)
Aansluiting 1 Type: Buis
Aansluiting 2 Afmeting: NPT 1/4
Aansluiting 2 Type: Mannelijke NPT
Aansluiting 3 Afmeting: n.v.t.
Aansluiting 3 Type: n.v.t.
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Lucht (perslucht), smeermiddelen (vet), water
Industrie: Industriële verwerking, voedingsmiddelen en dranken, algemene industrie, transport, gezondheidszorg en biowetenschappen
Maximale werkdruk: 20
Maximale bedrijfstemperatuur: 150
Minimale bedrijfstemperatuur: -25
Productstijl: Boutfitting - verstelbaar
Producttype: Push-to-Connect-fittingen
Aantal per doos: 10
Afdichtingsmateriaal: FKM
Vorm: Elleboog 90°
Voldoet aan specificaties: PED, RoHS, REACH, ATEX DI: 94/9/EC, UL 94 V-0 (neem contact met ons op), FDA 21 CFR (voeding), EC RG: 1935/2004
Technologie: Vloeistof- en gasbehandeling
Vacuümdruk: 755
Gewicht: 0,038
Materiaal behuizing: Messing
Materiaal behuizing: Messing, FDA chemisch vernikkeld
Merk: Parker, Legris
Coating: FDA chemisch vernikkeld
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 3/8 inch (buitendiameter)
Aansluiting 1 Afmeting: 3/8" (buitendiameter)
Aansluiting 1 Type: Buis
Aansluiting 2 Afmeting: NPT 1/4
Aansluiting 2 Type: Mannelijke NPT
Aansluiting 3 Afmeting: n.v.t.
Aansluiting 3 Type: n.v.t.
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Lucht (perslucht), smeermiddelen (vet), water
Industrie: Industriële verwerking, voedingsmiddelen en dranken, algemene industrie, transport, gezondheidszorg en biowetenschappen
Maximale werkdruk: 20
Maximale bedrijfstemperatuur: 150
Minimale bedrijfstemperatuur: -25
Productstijl: Boutfitting - verstelbaar
Producttype: Push-to-Connect-fittingen
Aantal per doos: 10
Afdichtingsmateriaal: FKM
Vorm: Elleboog 90°
Voldoet aan specificaties: PED, RoHS, REACH, ATEX DI: 94/9/EC, UL 94 V-0 (neem contact met ons op), FDA 21 CFR (voeding), EC RG: 1935/2004
Technologie: Vloeistof- en gasbehandeling
Vacuümdruk: 755
Gewicht: 0,038
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 38 g |
| Gewicht verpakking | 414 g |
| Materiaal | chemisch vernikkeld messing (fda) |
| Type | legris steek-inschr.kopp. 90 3/8'x1/4'npt nikk 3609 60 14 |
| Diameter schroefdraad (inch) | 1/4 '' |
| Minimale temperatuur | -25 °C |
| Maximumtemperatuur | 150 °C |
| Nominale druk | 19,9 bar |
| Druk | 19,9 bar |
| Serie | lf3600 |
| Buitendiameter buis | 15 mm |
| Maximale bedrijfsdruk | 19,9 bar |
| 60 mm | |
| 90 mm | |
| Aangepaste tariefcode | 74122000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 112,60 excl. BTW
/ 10 stuks
€ 136,25 incl. BTW
- Levering doorgaans binnen 18 dagen