LEGRIS TRANSAIR LOCKABLE BALL D50 4092 50 00

Legris

Zie technische informatieZie documenten
Referenties
Parker:4092 50 00
Rubix:A0558946
Fabrikant:4092 50 00
LEGRIS TRANSAIR LOCKABLE BALL D50 4092 50 00
Technische samenvatting
Bedrijfsdruk16 bar
Zie alle specificaties
Documenten

Productdetails : LEGRIS TRANSAIR LOCKABLE BALL D50 4092 50 00


Transair valves are designed for quick and easy integration into a Transair system. Valves are an important addition to any compressed air system to stop the flow of air to certain parts of the system. Placing valves at strategic points (i.e. compressor outlets, dryers, storage tanks, drop lines, etc) allow for system isolation for routine maintenance or layout reconfigurations. Transair offers ball and butterfly valves to fit size constraints and preference.



The “full bore” design of Transair valves, paired with the low coefficient of friction in the aluminum pipe ensures optimal flow throughout the compressed air system. All valves are 100% recyclable, silicone free, and made from materials with no propagation of flame. All valves conform to the UL94HB standard. Parker Hannifin warrants all Transair components to be free of defects in material and workmanship for 10 years from the date of installation.



Dependent on size, Transair valves connect via: push to connect, snap ring, or flange and bolt technology. For the full installation instructions, download our installation manual.



Markets:

• Automotive Assembly

• Food & Beverage

• Packaging

• Industrial Plants

• Aerospace



Features/Benefits:

• Quick connection technology

• Modular and reusable

• Corrosion resistant

• Full-bore design

• Optimum flow rate

• 100% recyclable

• Faster installation

• Lower installation costs

• Immediate pressurization

• Lightweight

• 10-year Warranty



Applications:

• Compressed Air

• Vacuum

• Industrial/inert Gases (i.e. Argon, Nitrogen, Carbon Dioxide)



Maximum Working Pressure:

• 1/2” to 4”: 232psi (15,9bar) when the system is operated between -4 to +113 F (-20 to +46.1 C)

• 6”: 188psi (12,9 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)



Maximum Working Temperature (1/2” to 4”):

• 185°F when system is operated at 101psi or lower

• 158°F when the system is operated at 145psi or lower

• 140°F when the system is operated at 188psi or lower

• 115°F when the system is operated at 232psi or lower

Aandrijvingstype: Handmatig
Toepassing: Pneumatisch in fabriek
Montagetijd: 0,06
Materiaal behuizing: Behandeld aluminium
Merk: Parker, Transair
Configuratie: Pijp naar pijp
Aansluiting 1 maat: 2, 50
Aansluiting 1 type: Pijp
Aansluiting 2 maat: 2, 50
Aansluiting 2 type: Pijp
Aansluiting schroefdraadmaat (inch): n.v.t.
Divisie: Low Pressure Connectors Europe Division, Fluid System Connectors Division
Divisie: Fluid System Connectors Division, Low Pressure Connectors Europe Division
Stroomrichting: Bidirectioneel
Voor vloeistoftype: Perslucht, vacuüm, industriële gassen, inerte gassen
Functie: 2-weg
Industrie: Algemene industrie
Maximale werkdruk: 232, 16 bar 232 PSI (-4 °F tot +113 °F)/16 bar (-20 °C tot 45 °C) tot 100 mm
188 PSI (-4° tot +140°F)/13 bar (-20°C tot 60°C) tot 168 mm
101 PSI (-4° tot +185°F)/7 bar (-20°C tot 85°C) tot 168 mm
Voor Canada, zie https://www.parker.com/ca
Maximale bedrijfstemperatuur: 185, 85
Minimale bedrijfstemperatuur: -4, -20
Montagetype: In-line/Pijp
Bedieningstype: Handmatig
Opties: Vergrendelbaar
Opening: 50, 2
Buitendiameter buis (inch): 2
Buitendiameter buis (mm): 50
Producttype: Kogelkraan
Producttype: Stromingsregelklep
Aantal per doos: 1
Responstijd: n.v.t.
Afdichtingsmateriaal: NBR
Zittingmateriaal: PTFE
Siliconenvrij: Ja
Voldoet aan specificaties: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (luchtkwaliteit), TUV, CE
Type: Kogelkraan
Technologie: Vloeistof- en gasbehandeling, pneumatiek
Vacuümdruk: 1, 0,03
Gewicht: 3,730, 1,690

Technische informatie


Attributen
Verpakkingshoeveelheid1
Bedrijfsdruk16 bar
Laten zien UNSPSC / ECL@SS / HS-codes
260,02 excl. BTW
/ stuk
314,62 incl. BTW
  • Levering doorgaans binnen 9 dagen