ELESA+GANTER WATERPAS GN 2282-MSR-57-G-6-3

Lengtewaterpas

Zie technische informatie

Referenties

Elesa+Ganter:GN 2282-MSR-57-G-6-3
Rubix:0999109833
Fabrikant:GN 2282-MSR-57-G-6-3
EAN:4045525005679
ELESA+GANTER WATERPAS GN 2282-MSR-57-G-6-3

Technische samenvatting

Productdetails : ELESA+GANTER WATERPAS GN 2282-MSR-57-G-6-3


Screw-on levels GN 2282 are used to check the horizontal position of jigs, machines, devices, appliances and instruments. The spirit levels are aligned in relation to the finished reference surface so that the bubble is centered in the middle of the marking lines once the horizontal position of the contact surface in the longitudinal direction is reached.
Lengtewaterpas

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typegn 2282
Aangepaste tariefcode90319000
56,02 excl. BTW
/ stuk
67,78 incl. BTW
  • Levering doorgaans binnen 23 dagen