SMC CILINDER CUJB8-10S

Lineare Actuatoren CUJ

Zie technische informatieZie documenten

Referenties

SMC:CUJB8-10S
Rubix:05265748
Fabrikant:CUJB8-10S
EAN:3618035664530
SMC CILINDER CUJB8-10S

Technische samenvatting

Typecuj
Diameter zuiger8 mm
Slag van de Cilinder10 mm
Zie alle specificaties

Documenten

Productdetails : SMC CILINDER CUJB8-10S


Miniatuur Vrije Montage Cilinder
•Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

    Clean Series: Without Clean Series
    Magnet: None
    Mounting Direction: B (Lateral Mounting)
    Bore Size: 8
    Stroke: 10mm
    Action: S (Single Acting Spring Return)
    Rod End Thread: Rod End Female Thread (w/o Thread for ø4)
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
  • Technische informatie


    Attributen
    Verpakkingshoeveelheid1
    Logistieke afmetingen (D x B x H)29x21x13 mm
    Logistiek gewicht20 g
    Typecuj
    Diameter zuiger8 mm
    Slag van de Cilinder10 mm
    Land van oorsprongCN
    Aangepaste tariefcode39269097
    € 26,64 excl. BTW
    / stuk
    € 32,23 incl. BTW
    • Levering doorgaans binnen 9 dagen