Referenties
Milwaukee:TW 13.0 x 151 - 1 PC
Rubix:A0651253
Fabrikant:4932352373
EAN:4002395370320

Productdetails : MILWAUKEE METAALBOOR HSS-G THUNDERWEB 13X151MM
THUNDERWEB design is characterised by a conical shaped web which gets thicker towards the back of the drill bit (1-13mm). Standard drill bits have a constant thickness throughout their length (13.5-20mm). Even at the narrowest point the THUNDERWEB core is thicker than that of a standard drill bit. Parabolic web cross section: Large web thickness. Strength built in. Flute geometry - Thunderweb flute form ejects hot chips rapidly. Dissipates heat better increasing life time. 135° Split point - Precision starting, drill bit won't walk on material surface. Polished finish reduces friction and extends drill bit life. Impact resistant ABS case with added rubber corner protection. Accepts higher feed pressure and torque equalling less breakages.
Milwaukee THUNDERWEB HSS-G metaalboor (DIN 338) met 13 mm diameter en 151 mm totale lengte. 135° split point voor nauwkeurig starten en minder wandelen.
Sterke punten
Parabolic web cross section
- Large web thickness. Strength built in.
- Accepts higher feed pressure and torque.
- Less breakages. Good for drilling deep holes and on curved surfaces.
- Long life.
Flute Geometry - THUNDERWEB flute form ejects hot chips rapidly. Dissepates heat better increasing lifetime.
- Open flute form reduces drill drawback when drilling deeper holes.
- Sharpened edges reduce binding for faster cleaner cuts.
- Flatter twist angle creates smaller chippings, ideal for drilling harder steels ie: stainless steel.
135° Split Point - Precision starting, drill won't walk.
- Penetrates quickly.
- Good for drilling on curved surfaces.
- Requires less effort / feed pressure.
- Excellent for very hard materials.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 13 mm |
| Totale lengte | 151 mm |
| Snijlengte | 101 mm |
| Type schacht | cilindrisch |
| DIN-norm | din 338 |
| Bekleding | polished finish (vermindert wrijving en verlengt levensduur) |
| Verhouding boordiameter/-lengte | 0,086 |
| Slijpen | 135° split point (nauwkeurig starten, boor wandert minder) |
| Materiaal mantel | hss |
| Te bewerken materiaal | metaal |
| Snijmateriaal | hss |
| Punthoek | 135 ° |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 13,57 excl. BTW
/ stuk
€ 16,42 incl. BTW
- Levering doorgaans binnen 13 dagen
