BOSCH METAALBOOR HSS-G D338 1X12X34 (SET=10ST) 2608595049
Metaalboren HSS-G, DIN 338
Zie technische informatieZie documentenReferenties
Bosch:2608595049
Rubix:A0152721
EAN:3165140290494

Documenten
Productdetails : BOSCH METAALBOOR HSS-G D338 1X12X34 (SET=10ST) 2608595049
Metaalboren HSS-G, DIN 338 1 x 12 x 34 mm; 10 stuks
Sterke punten
•Long service life when drilling metal
Ground high-speed steel for long-lasting performance
Cross-sharpening tip to start holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Ground high-speed steel for long-lasting performance
Cross-sharpening tip to start holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Toepassingen
Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 1 mm |
| Totale lengte | 34 mm |
| Snijlengte | 12 mm |
| Type schacht | toelopend |
| DIN-norm | standaard |
| Interne koeling | nee |
| Materiaal mantel | hss |
| Punthoek | 135 ° |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 7,19 excl. BTW
/ set
€ 8,70 incl. BTW
- Levering doorgaans binnen 9 dagen
