MILWAUKEE KRUISLIJNLASER M12 GROEN 4 PUNTEN M12 CLLP4-0C
Waterpas Spirit / Laser / Ingelijst / Digitaal Milwaukee
Zie technische informatieReferenties
Milwaukee:M12 CLL4P-0C
Rubix:A0423028
Fabrikant:4933479202
EAN:4058546369965
Productdetails : MILWAUKEE KRUISLIJNLASER M12 GROEN 4 PUNTEN M12 CLLP4-0C
M12™ cross line laser with 4 points, providing horizontal levelling, vertical alignment and plumb transfer points. High intensity green beams provide a range of 38/100 m with/without detector. All-day run time of +9 hours with an M12™ 3.0Ah battery. Manual mode for use any angle, Self-levelling mode with out-of-level indication and 4° self-levelling range. Integrated magnetic bracket , 1/4˝ and 5/8˝ tripod thread and hang hole - allows attachment to steel stud, wooden stud and tripod. The bracket also provides 360° rotation pivots on plumb point with fine adjust. IP 54 and 1 m drop rating. Weight without battery 1,1 kg. Supplied with hi-vis target plate and track clip, without batteries and charger in a kitbox.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 500,90 excl. BTW
/ stuk
€ 606,09 incl. BTW
- Levering doorgaans binnen 13 dagen
