STANLEY FATMAX ROTERENDE LASER X750LG LI-ION FMHT77448-1
STANLEY® FATMAX® ROTERENDE LASER RL750L-G Li-Ion GROEN
Zie technische informatieReferenties
Stanley:FMHT77448-1
Rubix:10132859
EAN:3253561774485

Productdetails : STANLEY FATMAX ROTERENDE LASER X750LG LI-ION FMHT77448-1
Sterke punten
•Projects 1 x 360° beam (one rotational spot) with plumb up and down
Green beam laser diode provides full brightness for visibility and extended working range
Multiple scanning mode (10°, 45°, 90°)
Tilt Mode
Rated to IP66 to protect against dust and water
Rugged handle and rubber moulding add extra strength
Drop proof glass enclosed head
Runs on internal Li-Ion battery
Includes TSTAK box, bracket, glasses, target, remote control, detector, clamp and 4 x AA batteries
Green beam laser diode provides full brightness for visibility and extended working range
Multiple scanning mode (10°, 45°, 90°)
Tilt Mode
Rated to IP66 to protect against dust and water
Rugged handle and rubber moulding add extra strength
Drop proof glass enclosed head
Runs on internal Li-Ion battery
Includes TSTAK box, bracket, glasses, target, remote control, detector, clamp and 4 x AA batteries
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | laser |
| Laserklasse | classe 2 |
| Toegestane afwijking | 1,5 mm/mn |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.169,20 excl. BTW
/ stuk
€ 1.414,73 incl. BTW
- Levering doorgaans binnen 9 dagen







