MILWAUKEE M12 CHEMISCHE SPRAYER 3.7 LITER 4933480781

Sproeismeerelementen en benodigdheden voor smering - Toebehoren / reserveonderdelen Milwaukee

Zie technische informatie
Referenties
Milwaukee:4933480781
Rubix:A0683576
Fabrikant:4933480781
EAN:4058546410667
MILWAUKEE M12 CHEMISCHE SPRAYER 3.7 LITER 4933480781
Technische samenvatting
Typemilwaukee m12 chemische sprayer 3.7 liter 4933480781
Zie alle specificaties

Productdetails : MILWAUKEE M12 CHEMISCHE SPRAYER 3.7 LITER 4933480781


MILWAUKEE® M12™ 3,7 l chemical sprayer for pesticides/fertilizers/treatments/herbicides/fungicides/insecticides/de-icing agents and more. Semi-transparent tank with measuring scale. Carry handle with sprayer wand storage. Spray wand handle with ability to lock-on for larger jobs. Integrated strainer prevents debris from entering the tank. Adjustable spray pattern. Up to 5.2 m spray distance. 3-mode pressure adjustment knob. UV and chemical resistant. Weight with battery 2,7 kg. Supplied with shoulder strap without batteries and charger.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typemilwaukee m12 chemische sprayer 3.7 liter 4933480781
Laten zien UNSPSC / ECL@SS / HS-codes
184,91 excl. BTW
/ stuk
223,74 incl. BTW
  • Levering doorgaans binnen 13 dagen