MILWAUKEE M18 SPECIALE STOFAFZUIGING 16MM M18 FDDEC-0

Draagbaar elektrisch gereedschap - Overige toebehoren Milwaukee

Zie technische informatie

Referenties

Milwaukee:4933498587
Rubix:A0734738
Fabrikant:4933498587
EAN:4058546524562

Productdetails : MILWAUKEE M18 SPECIALE STOFAFZUIGING 16MM M18 FDDEC-0


MILWAUKEE® M18™ dedicated dust extractor for M18 FUEL™ compact 16 mm SDS-Plus hammer drill. HEPA Filter: traps all sizes of particles with an efficiency rating of 99.75%. Designed to collect dust effectively with automatic operation from the tool. Large dust collection box. Dust extraction aluminium tube is adjustable according to drill bit size and length. Maximum 16 mm and 90 mm depth. Compatible with M18 FHAC16 hammer drill. Weight 0,9 kg. Supplied without batteries and charger in a carton box.

Technische informatie


Attributen
Verpakkingshoeveelheid1
110,90 excl. BTW
/ stuk
134,19 incl. BTW
  • Levering doorgaans binnen 13 dagen