Referenties
Milwaukee:4932478465
Rubix:A0652059
Fabrikant:4932478465
EAN:4058546346560
Productdetails : MILWAUKEE SDS+ HAMERBOOR MX4 5X215MM
Symmetrical 4 cutter geometry (4 x 90°). Perfect round holes for optimal anchor fitting. New sharper angled tip design for easy spot drilling with pinpoint accuracy and increased performance on rebar. One piece solid full welded carbide tip on 5-10 mm and one piece slotted carbide tip on 12-32 mm for best lifetime. 4 flute geometry: The high volume 4 flute geometry ensures the optimum removal of dust and debris. PGM rated. Made in Germany.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,35 excl. BTW
/ stuk
€ 10,10 incl. BTW
- Levering doorgaans binnen 13 dagen