SMC MOER M32 X 2 SN-040B

MOER

Zie technische informatieZie documenten

Referenties

SMC:SN-040B
Rubix:A0730855
Fabrikant:00016412
SMC MOER M32 X 2 SN-040B

Technische samenvatting

Typesmc moer m32 x 2 sn-040b
Diameter zuiger40 mm
Zie alle specificaties

Documenten

Productdetails : SMC MOER M32 X 2 SN-040B


SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
Smc moer m32 x 2 sn-040b

Sterke punten

Applicable series: CG1, CJ2, CJP, CM2, CQ2, CS1, CU, CY1, MB, NCG, NCQ2, REA.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typesmc moer m32 x 2 sn-040b
Diameter zuiger40 mm
Maximale bedrijfsdruk10 bar
Lengte10 mm
Verbindingm32 x 2.0
Min. Gebruikstemperatuur5 °C
Max. Gebruikstemperatuur60 °C
1,91 excl. BTW
/ stuk
2,31 incl. BTW
  • Levering doorgaans binnen 6 dagen