Referenties
Stahlwille:50184004
Rubix:10127406
Fabrikant:730/4 QUICK
EAN:4018754292660




Technische samenvatting
| Minimaal aanhaalmoment | 8 N.m |
|---|---|
| Maximaal aanhaalmoment | 40 N.m |
| Aansluiting | 9 x 12 mm '' |
Productdetails : STAHLWILLE MOMENTSLEUTEL 730/4QUICK 8-40NM
STAHLWILLE Service MANOSKOP® 730/4 QUICK momentsleutel met QuickRelease en dubbel stopsignaal. Snel instelbaar (8-40 Nm) voor gecontroleerd aanhalen.
Sterke punten
•Click-type
The measuring element is only under load while force is being applied, no need for manual reset to zero
Mount for interchangeable insert/shell tools
QuickRelease safety lock (sizes 5–65)
Rapid setting thanks to easy-action locking lever in the handle (sizes 5–65)
Ergonomically designed, non-slip adjuster with a thumb recess
Optimised convex handle for strain-free working
Dual stop signal
Twin scales N·m/ft·lb and N·m/in·lb (sizes 5–80)
On request also available as an N·m-only version without twin scale (sizes 5-65)
Can be applied for either clockwise or anticlockwise tightening by turning the inserts over
Any force applied to the tool after the 'click' or applied in the opposite direction to the current function – e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it
Calibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Readjustment does not require disassembly
Certificate in accordance with DIN EN ISO 6789-2:2017
Display deviation value ± 4%
The measuring element is only under load while force is being applied, no need for manual reset to zero
Mount for interchangeable insert/shell tools
QuickRelease safety lock (sizes 5–65)
Rapid setting thanks to easy-action locking lever in the handle (sizes 5–65)
Ergonomically designed, non-slip adjuster with a thumb recess
Optimised convex handle for strain-free working
Dual stop signal
Twin scales N·m/ft·lb and N·m/in·lb (sizes 5–80)
On request also available as an N·m-only version without twin scale (sizes 5-65)
Can be applied for either clockwise or anticlockwise tightening by turning the inserts over
Any force applied to the tool after the 'click' or applied in the opposite direction to the current function – e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it
Calibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Readjustment does not require disassembly
Certificate in accordance with DIN EN ISO 6789-2:2017
Display deviation value ± 4%
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Minimaal aanhaalmoment | 8 N.m |
| Maximaal aanhaalmoment | 40 N.m |
| Aansluiting | 9 x 12 mm '' |
| Lengte | 223 mm |
| Gewicht | 0,395 kg |
| Bevestiging | 9 x 12 mm |
| Norm | DIN EN ISO 6789-2:2017; DIN EN ISO 6789 (TYPE II, KLASSE A) |
| Type | service manoskop® 730/4 quick (klik-momentsleutel) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 361,56 excl. BTW
/ stuk
€ 437,49 incl. BTW
- Levering doorgaans binnen 9 dagen