Referenties
Knipex:08 22 185
Rubix:A0755414
Fabrikant:08 22 185
EAN:4003773088332

Documenten
Productdetails : KNIPEX KOMBITANG - 08 22 185
- Easy cutting thanks to the high leverage joint
- Handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist)
- For all common installation and repair work.
- Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled
- The reliable and diverse combination pliers when out and about
- With cutting edges for soft, medium-hard and hard wire
- Long service life and stable tips
- Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC
- With comfort handles: consisting of three ergonomic components for optimized handling and equipped with two KNIPEXtend interfaces for extensions
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Lengte | 185 mm |
| Gewicht | 213 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 28,36 excl. BTW
/ stuk
€ 34,32 incl. BTW
- Levering doorgaans binnen 30 dagen














