Referenties
Mitutoyo:573-701-20
Rubix:A0277369
EAN:4946368726731



Documenten
Productdetails : MITUTOYO NTD10-P6"M IP67 SCHUIFMAAT 573-701-20
A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Equipped with special offset-style jaws. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.
Sterke punten
•Main scale jaw can slide up and down to facilitate measurement of stepped sections (Hard-to-reach dimensions such as A, B, C can be accurately measured )
With depth bar
With SPC data output (Series 573) • Supplied in fitted plastic case
With depth bar
With SPC data output (Series 573) • Supplied in fitted plastic case
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 150 mm |
| Resolutie | 0,01 mm |
| Lengte | 233 mm |
| Beklengte | 95 mm |
| Gewicht | 168 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 666,00 excl. BTW
/ stuk
€ 805,86 incl. BTW
- Levering doorgaans binnen 6 dagen