MITUTOYO SCHUIFMAAT NTD10P-P20K IP67 OFFSET 573-616-20
Offset Centerline Caliper
Zie technische informatieZie documentenReferenties
Mitutoyo:573-616-20
Rubix:A0214331
EAN:4946368726779



Documenten
Productdetails : MITUTOYO SCHUIFMAAT NTD10P-P20K IP67 OFFSET 573-616-20
Caliper with adjustable measuring jaw for distance between bores.
Sterke punten
•Specially designed for center to center distance measurements on the same and offset planes
Can also measure from edge to center
With SPC data output (Series 573)
Supplied in fitted plastic case
Can also measure from edge to center
With SPC data output (Series 573)
Supplied in fitted plastic case
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 10,1 mm |
| Meetbereik, maximaal | 210 mm |
| Resolutie | 0,01 mm |
| Beklengte | 30 mm |
| Gewicht | 177 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 640,80 excl. BTW
/ stuk
€ 775,37 incl. BTW
- Levering doorgaans binnen 9 dagen