SMC ACHTER PANEEL IDF-S0209

Panel

Zie technische informatie
Referenties
SMC:IDF-S0209
Rubix:A0725113
Fabrikant:IDF-S0209

Productdetails : SMC ACHTER PANEEL IDF-S0209


IDF refrigerated air dryer series, in compliance with the Montreal Protocol Regulations, uses refrigerants R134a and R407C to prevent any damage to the earth's ozone layer. (Medium size series use R22). Series IDF can accommodate an inlet temperature of 40 C. Corrosion resistance is improved by using a stainless steel, plate type heat exchanger.

Sterke punten

•Substantial reduction of installation labour. hours
Max. operating pressure: 1. 0MPa
Max. operating temperature: IDF 60 C, IDU 80 C
Applicable dryer: IDF1E to 75E, IDU3E to 75E

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
323,29 excl. BTW
/ stuk
391,18 incl. BTW
  • Levering doorgaans binnen 6 dagen