ERMETO RECHTE INSCHROEFKOPPELING GE14SR71
Parker Hannifin Aansluiting voor mannelijke stud
Zie technische informatieReferenties
Parker:GE14SR71
Rubix:28097214
Fabrikant:GE14SR71


Technische samenvatting
| Materiaal | roestvrij staal |
|---|---|
| Type | aansluiting voor mannelijke stud |
| Diameter schroefdraad (inch) | g 1/2 a '' |
Productdetails : ERMETO RECHTE INSCHROEFKOPPELING GE14SR71
EO-DUR Progressieve Ring DPR voor roestvrijstalen fittingen is een belangrijk element voor het produceren van hogedruk, lekvrije verbindingen van buizen, componenten in hydraulische systemen voor een betrouwbare, probleemloze werking van de hele eenheden. Met zijn basisfunctie, de gecontroleerde progressieve beet van EO-DPR in de buis, dankzij de unieke interne geometrie, is het perfect voor een breed scala aan toepassingen, markten.
Sterke punten
•Field assembly: EO progressive ring fittings can be assembled anywhere with just a couple of wrenches. For stainless steel tube simple presetting tools are available. No additional equipment or machine is required, so that costs can be minimized
Silver plated threads: All threads of the EO-DUR stainless steel nuts are surface treated to reduce the tightening torques by 40% compared to non thread products. This feature simplifies the assembly process and reduces the assembly time
Available sizes: Most EO fittings are available in 25 sizes from 4 to 42 mm tube OD. Additional reducers allow optimum dimensioning of each individual fluid line. This saves space and material costs
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This feature Eases and speeds up assembly. Prevents under-assembly
Over-tightening protection: The special geometry of the EO-DPR prevents the over-assembly of EO-DPR fittings. Helps to avoid cost and time-consuming repair
Spring effect: Cost reduction because of the spring effect; re-tightening of the fitting is not necessary
Safe assembly: Maximum safety of assembly - two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-DPR. The noticeable end point of the assembly process contributes to maximum safety of assembly
Multifunctional ring geometry - prevents over-tightening and additional costs for repair
Procurement is easy and fast. EO-DPR is available worldwide
Fast, easy and safe assembly - meets the requirements of the applicable standards for 24° cutting ring fittings
Silver plated threads: All threads of the EO-DUR stainless steel nuts are surface treated to reduce the tightening torques by 40% compared to non thread products. This feature simplifies the assembly process and reduces the assembly time
Available sizes: Most EO fittings are available in 25 sizes from 4 to 42 mm tube OD. Additional reducers allow optimum dimensioning of each individual fluid line. This saves space and material costs
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This feature Eases and speeds up assembly. Prevents under-assembly
Over-tightening protection: The special geometry of the EO-DPR prevents the over-assembly of EO-DPR fittings. Helps to avoid cost and time-consuming repair
Spring effect: Cost reduction because of the spring effect; re-tightening of the fitting is not necessary
Safe assembly: Maximum safety of assembly - two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-DPR. The noticeable end point of the assembly process contributes to maximum safety of assembly
Multifunctional ring geometry - prevents over-tightening and additional costs for repair
Procurement is easy and fast. EO-DPR is available worldwide
Fast, easy and safe assembly - meets the requirements of the applicable standards for 24° cutting ring fittings
Toepassingen
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Material Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;Mobile hydraulics - hydraulic drive units, working hydraulic systems;Power Generation - compressor stations in gas pipelines
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | roestvrij staal |
| Type | aansluiting voor mannelijke stud |
| Diameter schroefdraad (inch) | g 1/2 a '' |
| Type vloeistof | hydraulische vloeistoffen;chemische vloeistoffen;brandstoffen;gassen;olie/aardolie;stoom |
| Minimale temperatuur | -60 °C |
| Maximumtemperatuur | 400 °C |
| Aangepaste tariefcode | 73072910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 198,65 excl. BTW
/ 5 stuks
€ 240,37 incl. BTW
- Levering doorgaans binnen 10 dagen